Shop All Food Containers
Pur
Pur 6028928 16 oz Wide Mouth Diamond Mason Jar - Pack of 12
Mfr # 6028928
Zoro # G704060338
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pur
- MFR # 6028928
- Zoro # G704060338
- UPC # 850023640048
- Country of Origin China
- Category Food Containers
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Features- Versatile mason jars for canning crafting storing decor and more
- Pack of 12
- Mouth Type: Wide Mouth
- Container Size: 16 oz
- Material: Glass
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Shelf, Drain , Food Pan, 1/9 Sz (90CWD(135))
- VARIMIXER Knob Left Right Teddy (AR005-178-TZ001)
- DAYMARK Day Label, Monday, 2-5/9 In. W, PK250 (1100531)
- 3M Cfs8112-S Quick Chng Kb/1536 (Cfs8112-S) (5581708)
- PUR Wide Mouth Canning Lid , 12PK (64013)
- PUR Regular Mouth Canning Lids and Bands , 12PK (64002)
- PUR Regular Mouth Canning Lid , 12PK (64012)
- PUR Wide Mouth Canning Lids and Bands , 12PK (64007)
- CUBEWARE Cubeware 56 oz. Rectangular Container Black Base With Clear Lid, PK100 (CR-1156B)
- ANCHOR PACKAGING MicroRaves Wave Container and Dome Lid Combo, 16 oz, 6.35 x 8.79 x 1.72, Black/Clear, 250PK (4111603)
- BALL Regular Mouth Storage Lid , 3PK (2141327)
- Pur Food Containers