Shop All Coffee & Hot Beverage Dispensers
Pur
PUR 4000977 Maxion Pitchers Replacement Filter
Mfr # 4000977
Zoro # G503978056
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pur
- MFR # 4000977
- Zoro # G503978056
- UPC # 328785002843
- Country of Origin Unknown
- Category Coffee & Hot Beverage Dispensers
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Specifications- Country of Origin: Mexico
- Placement: Pitchers
- Product Type: Replacement Filter
- Filter Material: Carbon/KDF/Quartz
- Fitting Style: Twist and Lock Design
- Capacity: 40 gal.
- Reduces Chemicals: Yes
- Reduces Pharmaceuticals: Yes
- Reduces Sediment: Yes
- Filtration Method: Carbon Impregnated Media
- Reduces Chlorine Taste and Odor: Yes
- Reduces Cyst: No
- Reduces Microorganisms: Yes
- Reduces Lead: No
- Weight: 0.92 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Spoon, Black, Medium Weight, PK960 (SSS51)
- LANG Range Element 480V 3000W (2N-11010-24)
- DEXTER RUSSELL Scallop Knife 2 In (10253)
- CRESTWARE Dough Scraper, Steel/Plastic, 6-1/2 In (PDS63)
- PUR 7 cups Blue Water Filtration Pitcher (PPT700WA)
- PUR Pur Dispenser 2Stage (DS-1800Z)
- SERVICE IDEAS Push Button Carafe, Stainless Steel, 20oz., Brushed (981C06BSPB)
- BUNN Decanter, Coffee(Regular) For Bunn - Part# 06100.0124 (6100.0124)
- TABLECRAFT Carafe/Lid, 11 oz, Clear, Plastic Lid (10715)
- SERVICE IDEAS 2 1/5 L Eco-Air® Glass Lined Airpot (ECA22S)
- PROCTOR-SILEX White Glass Carafe (88180Y)
- Pur Coffee & Hot Beverage Dispensers