Shop All Steel Toe Shoes
Puma Safety Shoes
Work Shoes, 7, C, Black, Steel, Womens, PR
Mfr # 642925-7 C
Zoro # G2047077
product price: $98.15
/pr
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- Height 3 in
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
- Ninety Degree Heel Yes
Product Information
- Brand Puma Safety Shoes
- MFR # 642925-7 C
- Zoro # G2047077
- UPC # 885818006341
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Footwear Width | C |
Heel Height | 1 in or Greater |
Size | 7 |
Width | C |
Overall Height | 3 in |
Size (PRINT) | 7 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width C, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number 642925
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Tank Spill Containment Tray 60" L x 30" W x 4.5" H (PAK640)
- KIDDE Alarm Control Panel, Red, 14-1/4" W, Steel (FX-5R)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (91224)
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.00)
- PUMA SAFETY SHOES Work Shoes, 9-1/2, C, Black, Steel, Womens, P (642925-9.5 C)
- PUMA SAFETY SHOES Work Shoes, 7-1/2, C, Black, Steel, Womens, P (642925-7.5 C)
- PUMA SAFETY SHOES Work Shoes, 8-1/2, C, Black, Steel, Womens, P (642925-8.5 C)
- PUMA SAFETY SHOES Size 8-1/2 Women's Athletic Shoe Steel Work Shoe, Gray (642915-8.5)
- PUMA SAFETY SHOES Size 9 Women's Athletic Shoe Steel Work Shoe, Gray (642915-9)
- PUMA SAFETY SHOES Athletic Wrk Shoes, 9EE, Blk/Blue, PR (642755)
- FLORSHEIM Boat Shoe, D, 9, Black, PR (FS2326)
- Puma Safety Shoes Foot Protection