Shop All Steel Toe Shoes
Puma Safety Shoes
Work Shoe, Stl, 9, BLK, PR
Mfr # 642855
Zoro # G5059975
original price:
$108.00
16% off
new price: $90.00
/pr
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- Non-Marking Sole Yes
- Gender Women's
- Footwear Construction Type Cemented
- Color Black/Gray
Product Information
- Brand Puma Safety Shoes
- MFR # 642855
- Zoro # G5059975
- UPC # 885818001704
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 9 |
Height | 4 in |
Footwear Width | C |
Width | C |
Overall Height | 4 in |
Size (PRINT) | 9 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Gray, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number 642855
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Warning Light, (4) LED, Amber, Solar NiMH (3337-00002)
- YOUNGSTOWN Youngstown Mechanic Plus Gloves (06-3020-60-S)
- MAGID ROC HV250W Waterproof Thermal Coated Work GloveCut Level A2 (HV250W-9)
- RADIANS Hi-Vis Econ TpR/Cl2 Mesh Safety Vst/Zip-Grn-3X (SV2ZGM3X)
- PUMA SAFETY SHOES Work Shoe, Stl, 9.5, BLK, PR (642855)
- PUMA SAFETY SHOES Work Shoe, Stl, 10, BLK, PR (642855)
- PUMA SAFETY SHOES Work Shoe, Stl, 8, BLK, PR (642855)
- PUMA SAFETY SHOES Size 5 Women's Athletic Shoe Steel Work Shoe, Gray (642915-5)
- PUMA SAFETY SHOES Work Shoe, Stl, 6.5, BLK, PR (642855)
- PUMA SAFETY SHOES Athletic Work Shoes, Stl, Mn, 6, Blk, PR (642625-06)
- GENUINE GRIP Men Jogger Work Shoe, Steel Toe, Blk, 9M, PR (1011-9M)
- Puma Safety Shoes Foot Protection