Shop All Steel Toe Shoes
Puma Safety Shoes
Size 6-1/2 Women's Athletic Shoe Steel Work Shoe, Gray
Mfr # 642915-6.5
Zoro # G6619746
original price:
$108.99
11% off
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Women's
- Width C
- Upper Color Pink
- Upper Boot Material Man Made
Product Information
- Brand Puma Safety Shoes
- MFR # 642915-6.5
- Zoro # G6619746
- UPC # 885818005948
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 6 1/2 |
Width | C |
Footwear Width | C |
Heel Height | 1 in or Greater |
Height | 4 in |
Footwear Size | 6 1/2 |
Size (PRINT) | 6 1/2 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray, Width C, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number 642915, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Red (M7-176-593-RD)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 16.5 gal. (2351)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0265-ND_5X3.5)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, LT (FRS160-DNY LRG TLL)
- PUMA SAFETY SHOES Size 8 Women's Athletic Shoe Steel Work Shoe, Gray (642915-8)
- PUMA SAFETY SHOES Size 5 Women's Athletic Shoe Steel Work Shoe, Gray (642915-5)
- PUMA SAFETY SHOES Size 7 Women's Athletic Shoe Steel Work Shoe, Gray (642915-7)
- PUMA SAFETY SHOES Athletc Wrk Shoes, 12EE, Blk/Blue, PR (642755)
- PUMA SAFETY SHOES Athletc Wrk Shoes, 13EE, Blk/Blue, PR (642755)
- PUMA SAFETY SHOES Work Shoe, Stl, 6.5, BLK, PR (642855)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 95, E Width (484072BLK095)
- Puma Safety Shoes Steel Toe Shoes