Shop All Steel Toe Shoes
Puma Safety Shoes
Athletic Wrk Shoes, 9EE, Blk/Blue, PR
Mfr # 642755
Zoro # G9138412
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Midsole Material EVA
- Manufacturers Suggested Sole Slip Rating Good
- Electrical Hazard Rated No
- Style Number 642755
- Color Black/Blue
Product Information
- Brand Puma Safety Shoes
- MFR # 642755
- Zoro # G9138412
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 1 in or Greater |
Size | 9 |
Footwear Width | EE |
Width | EE |
Size (PRINT) | 9 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Blue, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number 642755
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, Large (Size 9), 1 Pair (11-801)
- 3M Over-the-Head Ear Muffs, 30 dB, Peltor Optime 105 (93045-08101)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 6 (PAN1P/9180AP121-06)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 3 x 5 feet - Gray Polypropylene Mat (03-193)
- PUMA SAFETY SHOES Athletic Work Shoes, 10EEE, Black/Blue, PR (642755)
- PUMA SAFETY SHOES Athletc Wrk Shoes, 11EE, Blk/Blue, PR (642755)
- PUMA SAFETY SHOES Athletc Wrk Shoes, 13EE, Blk/Blue, PR (642755)
- PUMA SAFETY SHOES Work Shoes, 5, C, Black, Steel, Womens, PR (642925-5 C)
- PUMA SAFETY SHOES Work Shoe, Stl, 8, BLK, PR (642855)
- PUMA SAFETY SHOES Size 9 Women's Athletic Shoe Steel Work Shoe, Gray (642915-9)
- KEEN Size 8-1/2 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- Puma Safety Shoes Foot Protection