Puma Safety Shoes

Athletic Style Work Shoes, 11EE, Black, PR (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Athletic Shoes

Key Features

  • Size 11
  • Gender Men's
  • Footwear Width EE
  • Color Black
  • Footwear Closure Type Lace Up
See all product information

Product Information

Dimensions

Size 11
Footwear Width EE
Footwear Size 11
Heel Height 1 in or Greater
Width EE
Size (PRINT) 11

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number 642715

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.