Shop All Stationary Electric Air Compressors
Puma
Puma TE-3040V, 3 HP, Two-Stage Compressor, 40 Gallon, Vertical, 175 PSI, 10.2 CFM, 1-Phase 208-230V
Mfr # TE-3040V
Zoro # G505259238
product price: $1,893.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,893.99
Free 30-Day Returns
Product Information
- Brand Puma
- MFR # TE-3040V
- Zoro # G505259238
- UPC # 636084028564
- Country of Origin United States
- Category Stationary Electric Air Compressors
Description
Puma te-3040v two stage cast iron pump with oil lubrication pump configurations available are either 2 cylinder v type or 3 cylinder radial includes a 208230v single phase induction motor unit features 1/2" outlet ball valve and a 1/4" drain ball valve tank is rated at 200 psi with asme and crn certification note: professional grade units like this one have accessories available upon special request from global industrial. Accessories available include automatic water drain, vibration damper, and high flow heavy duty regulator filter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10, Metric Dia. Max.: 57 mm (6828)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- BIG HORN 4 Inch Wire Hose Clamps Replaces Jet JW1317 - (10540A), PK 50 (11740BX)
- DAYTON Motor Dual Run Cap, 30/7.5 MFD, 440V, Oval (4UHA9)
- PUMA Puma TE-5040V, 5 HP, Two-Stage Compressor, 40 Gallon, Vertical, 175 PSI, 14 CFM, 1-Phase 208-230V (TE-5040V)
- INDUSTRIAL GOLD 10Hp, 460-480V, 3 Phase, 60Hz, 120Gal., Horiz. Tank, Ci1023E120H-480 (CI1023E120H-480)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP2925-45)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-P-460/3)
- GAST Electric Air Compressor, Tank Mounted (5HCD-101T-M550NGX)
- QUINCY COMPRESSOR 10HP 2Stg-QTMAX(Splsh Lubrictd)-w/MgStrt, Aftrclr, AutoDrn, 2103D12VCB23M (4103D12VCB23M)
- SPEEDAIRE Electric Air Compressor, 3 HP (5Z702)
- Puma Stationary Electric Air Compressors