Shop All Showerhead and Tub Accessories
Pulse Showerspas
Trutemp Pressure Balance Valve W/Chrome Trim Kit, Finish: Chrome
Mfr # 3003-RIV-PB-CH
Zoro # G7218969
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Mounting Type Wall
- Material Stainless Steel
- Width 7.25"
- Weight 3 lbs
Product Information
- Brand Pulse Showerspas
- MFR # 3003-RIV-PB-CH
- Zoro # G7218969
- UPC # 852026008429
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Width | 7.25" |
Depth | 5" |
Size | 7.25"H x 7.25"W x 5"D |
Height | 7.25" |
Details
Finish | Chrome |
Mounting Type | Wall |
Material | Stainless Steel |
Item | Tru-Temp 1/2" Rough-In Valve - Pressure Balance-Chrome Trim Kit |
Weight | 3 lbs |
Description
Trutemp Pressure Balance Valve W/Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Solenoid Valve, 21 GPM, 2 Spool (220882)
- PLUMB PAK Washer Tailpiece Poly 1-1/4In (PP25535)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 1/2" MNPT (ZUSA-PTC-PBT-228)
- HYDROMAXX 3/8" IDx1/2" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT038100)
- PULSE SHOWERSPAS Brushed-Nickel Adjustable Slide Bar Showerspa Shower Panel Accessory (1010-BN)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Chrome Trim Kit (3001-RIV-PB-CH)
- PULSE SHOWERSPAS Ergovalvebar Stainless Steel Polished (4002-SSP)
- PULSE SHOWERSPAS Ergoslidebar Stainless Steel Brushed-Left (4001L-SSB)
- PULSE SHOWERSPAS Led Trutemp Pressure Balance Valve W/Oil-Rubbed Bronze Trim Kit (3002-RIV-PB-ORB)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Brushed-Nickel Trim Kit (3001-RIV-PB-BN)
- GAN EDEN 48 in Plug Aerator (GA7736)
- Pulse Showerspas Showerhead and Tub Accessories