Shop All Shower Heads
Pulse Showerspas
Splash Shower System, ABS Shower Head: 8" W
Mfr # 1020-S
Zoro # G7218567
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Flow Rate 2.5 gpm
- Width Shower Head: 8"
- Height 36.5"
- Weight 6 lbs
Product Information
- Brand Pulse Showerspas
- MFR # 1020-S
- Zoro # G7218567
- UPC # 897391001255
- Country of Origin China
- Category Shower Heads
Dimensions
Width | Shower Head: 8" |
Height | 36.5" |
Depth | 16.5" |
Size | 36.5"H x 7"W x 16.5"D |
Details
Item | Splash Shower System |
Material | ABS |
Flow Rate | 2.5 gpm |
Weight | 6 lbs |
Shower Head Type | Rain Shower Head |
Connection | 1/2" NPT |
Features | Surface Mount and Pre Plumbed, Durable ABS Construction is Lightweight, Corrosion Resistant and Provides Superior Strength, 2 pulsating Body Jets With Soothing Spray and Adjustable Positioning, Invigorating Handshower, Brass Diverter Easily Switches Functions |
Finish | Silver |
Description
Silver Abs Shower System-Splash Shower S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hose, Pre-Rinse , 96", Leadfree (B-0096-H)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 3/4In (12 CBU-S)
- ASAHI 2" Thread PVC Ball Valve 2-Way (161071020)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038158)
- PULSE SHOWERSPAS Shower System, Brass Shower Head: 8.07" W (1052-BN-1.8GPM)
- PULSE SHOWERSPAS Shower System, Brass Shower Head: 8.07" W (1052-BN)
- PULSE SHOWERSPAS Shower System, Brass Shower Head: 8.07" W (1052-CH-1.8GPM)
- SPEAKMAN Neo Multi-function Hand Shower (VS-3010-ORB)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- ALFI BRAND Matte Black Stainless Steel 16" Round Ultra-Thin Rain Shower Head (RAIN16R-BM)
- KOHLER Statement 1F Iconic Handshower Matte Black (26286-BL)
- Pulse Showerspas Shower Heads