Shop All Shower Heads
Pulse Showerspas
Shower System, Brass and ABS Shower Head: 8" W
Mfr # 7001-BN
Zoro # G7219285
product price: $454.30
/ea
Free Shipping & Returns
$454.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass and ABS
- Flow Rate 2.5 gpm
- Width Shower Head: 8"
- Height 46.37"
- Weight 9 lbs
Product Information
- Brand Pulse Showerspas
- MFR # 7001-BN
- Zoro # G7219285
- UPC # 897391001521
- Country of Origin China
- Category Shower Heads
Dimensions
Width | Shower Head: 8" |
Height | 46.37" |
Face Dia. | 8" |
Size | 45"H x 8"W x 18.5"D |
Depth | 18.5" |
Details
Item | Shower System |
Material | Brass and ABS |
Flow Rate | 2.5 gpm |
Weight | 9 lbs |
Shower Head Type | Rain Shower Head |
Connection | 1/2" NPT |
Finish | Brushed Nickel |
Features | Surface Mount and Pre Plumbed, 180 Degrees Horizontal Pivoting Shower Arm, 5 Function HandShower, Convinient Lower Diverter, 3 Body Sprays |
Description
Brushed-Nickel Shower System-Riviera Sho
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP2)
- ZORO SELECT 3" Black Forged Steel 90 Degree Elbow Class 3000 (1MNN2)
- TRANE EEV VALVE (VAL10196)
- ZORO SELECT 3/4" FNPT Galvanized 45 Degree Elbow (5P834)
- PULSE SHOWERSPAS Shower System, Brass Shower Head: 8.07" W (1052-CH-1.8GPM)
- PULSE SHOWERSPAS Shower System, Brass Shower Head: 8.07" W (1052-BN-1.8GPM)
- PULSE SHOWERSPAS Splash Shower System, ABS Shower Head: 8" W (1020-S)
- KOHLER Shower Head, Polished Chrome, Wall (72416-CP)
- KOHLER Statement Ves Handshower, 1.5 GPM Vibrant Brushed Nickel (20998-BN)
- THRIFCO PLUMBING C0201 3 Pat. Chrome Shower Head (4809001)
- PLUMB PAK Shower head 6in sunflwr (PP828-49)
- Pulse Showerspas Shower Heads