PULSE ShowerSpas 1089-ORB-1.8GPM Lanai Shower System; Brushed Nickel
Mfr # 1089-ORB-1.8GPM
Zoro # G104088666
Product Information
- Brand Pulse Showerspas
- MFR # 1089-ORB-1.8GPM
- Zoro # G104088666
- UPC # 810028370999
- Country of Origin China
- Category Shower & Bathtub Parts
Description
The PULSE ShowerSpas Lanai Shower System replaces your existing showerhead in minutes! multi-function hand shower, pivoting brass shower arm, slide bar body, diverter and 3 PULSE body jets. The top two body jets include an ON/OFF function to assist with hitting the perfect areas. Switch between the rain showerhead, powerspray and multi-function hand shower via the conveniently located brass diverter. The brass slide bar body allows you to position the hand shower at your desired height making this shower system perfect for all ages. The Lanai connects to the water supply at your existing showerhead location and uses your existing hot/cold shower valve. The drill-less option for the lower body mount of the Lanai makes this install easier than ever.
Features- Completely pre-plumbed, easily retrofit your existing shower without a remodel
- Easy drill-less installation
- 8 inch showerhead
- 8" Brushed Nickel faced rain showerhead with soft tips to clear mineral buildup for long lasting performance
- 3-function handshower
- 3 PULSE PowerSpray body jets
- Top two body jets with Select-A-Jet (on/off)
- Use any two functions at the same time
- 180° pivoting shower arm
- Easily accessible brass diverter
- Adjust handshower height with integrated slide bar
- Finish: Brushed Nickel
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cleanout Plug, MNPT, 2 in Pipe Size (1WKH7)
- TECHNIFIT Fitting, PTC, Plug-In Reducer, 1/2" to 3/8" (PGJ1/2-3/8)
- KETCHAM Sliding Door Mirror, 7" H x 15-1/2" W (DS-30)
- BOBRICK Bobrick Channel-Frame Mirror 24inW x 36inH - (B-165 2436)
- PULSE SHOWERSPAS White Venetian Glass Orb Shower Panel-Barcelona Showerspa (1040)
- PULSE SHOWERSPAS Stainless Steel Brushed Shower Panel-Malibu Showerspa (1043-SSB)
- PULSE SHOWERSPAS Brushed Copper Shower Panel-La Mesa Showerspa (7007)
- PULSE SHOWERSPAS Stainless Steel Brushed Shower Panel-Monterey Showerspa (1042-SSB)
- PULSE SHOWERSPAS Pulse Showerspas 3001-RIV-PB-MB 0.5 in. Tru-Temp Rough-In Valve Pressure Balance-Trim Kit; Matte Black (3001-RIV-PB-MB)
- PULSE SHOWERSPAS Matte Brushed Stainless Steel Shower Panel-Waimea Showerspa (1034)
- KOHLER Mastershower 72" Metal Shower Hose (8593-SN)
- Pulse Showerspas Shower & Bathtub Parts