Shop All Bath Tubs
Pulse Showerspas
Freestanding Tub, 70.6" W, Acrylic
Mfr # PT-1006-CH
Zoro # G7219398
product price: $980.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$980.99
Free 30-Day Returns
Key Features
- Width 70.6"
- Material Acrylic
- Height 28.7"
- Finish White
- Size 28.4"H x 70.6"W x 29.3"D
Product Information
- Brand Pulse Showerspas
- MFR # PT-1006-CH
- Zoro # G7219398
- UPC # 852026008603
- Country of Origin China
- Category Bath Tubs
Dimensions
Width | 70.6" |
Height | 28.7" |
Size | 28.4"H x 70.6"W x 29.3"D |
Depth | 29.3" |
Details
Item | Freestanding Tub |
Material | Acrylic |
Finish | White |
Weight | 76 lbs |
Description
Freestandng Tub 100 Percent Glossy White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lever Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet (LK940GN04L2H)
- EAGLE MOUNTAIN PRODUCTS Watco 38103 Brass Adapter Bushing, Converts from 1-5/8" - 16 Thread to 1-13/16" - 16 Thread, Red (38103)
- ZORO SELECT 1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB16)
- STRAUB 2" 316 SS Grip L Coupling (G20450)
- PULSE SHOWERSPAS Freestanding Tub, 67" W, Acrylic (PT-1003-CH)
- PULSE SHOWERSPAS Freestanding Tub, 67" W, Acrylic (PT-1003-BN)
- PULSE SHOWERSPAS Freestanding Tub, 67" W, Acrylic (PT-1043-CH)
- PULSE SHOWERSPAS Freestanding Tub, 67.7" W, Acrylic (PT-1051-BN)
- PULSE SHOWERSPAS Freestanding Tub, 67.7" W, Acrylic (PT-1051-CH)
- KINGSTON BRASS VBT7D663013NB8 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Brushed Nickel, Cast iron (VBT7D663013NB8)
- KINGSTON BRASS VTDE603122L 60" Acrylic Alcove Tub w/Lef, 60" L, 30.69" W, White, Acrylic (VTDE603122L)
- Pulse Showerspas Bath Tubs