Shop All Bath Tubs
Pulse Showerspas
Freestanding Tub, 70.6" W, Acrylic
Mfr # PT-1006-BN
Zoro # G7219319
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$964.99
Free 30-Day Returns
Key Features
- Width 70.6"
- Material Acrylic
- Height 28.7"
- Finish White
- Weight 76 lbs
Product Information
- Brand Pulse Showerspas
- MFR # PT-1006-BN
- Zoro # G7219319
- UPC # 852026008917
- Country of Origin China
- Category Bath Tubs
Dimensions
Width | 70.6" |
Height | 28.7" |
Size | 28.4"H x 70.6"W x 29.3"D |
Depth | 29.3" |
Details
Item | Freestanding Tub |
Material | Acrylic |
Finish | White |
Weight | 76 lbs |
Description
Freestandng Tub 100 Percent Glossy White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Low Lead Brass Nut (700261-08)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1" Wall (693671)
- RHEEM Element, 2000W 208V (SP10867GL)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 10 ft Length, Type ACR (AC10010)
- PULSE SHOWERSPAS Freestanding Tub, 67" W, Acrylic (PT-1003-CH)
- PULSE SHOWERSPAS Freestanding Tub, 70.6" W, Acrylic (PT-1006-CH)
- PULSE SHOWERSPAS Freestanding Tub, 67" W, Acrylic (PT-1003-BN)
- PULSE SHOWERSPAS Freestanding Tub, 67" W, Acrylic (PT-1043-CH)
- PULSE SHOWERSPAS Freestanding Tub, 67.7" W, Acrylic (PT-1051-BN)
- PULSE SHOWERSPAS Freestanding Tub, 67.7" W, Acrylic (PT-1051-CH)
- KOHLER 60 in L, 30 in W, Grey, Acrylic (1956-RA-95)
- Pulse Showerspas Bath Tubs