Shop All Bath Tubs
Pulse Showerspas
Freestanding Tub, 67" W, Acrylic
Mfr # PT-1043-BN
Zoro # G7219328
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,000.99
Free 30-Day Returns
Key Features
- Width 67"
- Material Acrylic
- Height 23.2"
- Finish White
- Size 23.2"H x 67"W x 31.5"D
Product Information
- Brand Pulse Showerspas
- MFR # PT-1043-BN
- Zoro # G7219328
- UPC # 852026008894
- Country of Origin China
- Category Bath Tubs
Dimensions
Width | 67" |
Height | 23.2" |
Size | 23.2"H x 67"W x 31.5"D |
Depth | 31.5" |
Details
Item | Freestanding Tub |
Material | Acrylic |
Finish | White |
Weight | 108 lbs |
Description
Freestandng Tub 100 Percent Glossy White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR EPM20BB, 155783-43 4X20 CARBON (EPM20BB)
- KETCHAM 24" x 36" Aurora Backlit LED Mirror (AUR-2436)
- SMITH-COOPER Hex Nipple, 316, 3/8" (4321002004)
- APOLLO VALVES 2" FNPT Bronze Ball Cone Spring Check Valve (6110801)
- PULSE SHOWERSPAS Freestanding Tub, 67" W, Acrylic (PT-1003-BN)
- PULSE SHOWERSPAS Freestanding Tub, 67" W, Acrylic (PT-1043-CH)
- PULSE SHOWERSPAS Freestanding Tub, 70.6" W, Acrylic (PT-1006-CH)
- PULSE SHOWERSPAS Freestanding Tub, 67" W, Acrylic (PT-1003-CH)
- PULSE SHOWERSPAS Freestanding Tub, 67.7" W, Acrylic (PT-1051-BN)
- PULSE SHOWERSPAS Freestanding Tub, 67.7" W, Acrylic (PT-1051-CH)
- AQUA EDEN Alcove Bathtubs, 60 L, 35 W, White, Acrylic (VTDR603022R)
- Pulse Showerspas Bath Tubs