Shop All Tub Spouts
Pulse Showerspas
Chrome Tub Spout W/Diverter
Mfr # 3010-TS-CH
Zoro # G7219109
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Brass
- Size 2.5"H x 2.5"W x 5.5"D
- Depth 5.5"
- Weight 1 lbs
Product Information
- Brand Pulse Showerspas
- MFR # 3010-TS-CH
- Zoro # G7219109
- UPC # 852026008207
- Country of Origin China
- Category Tub Spouts
Dimensions
Size | 2.5"H x 2.5"W x 5.5"D |
Depth | 5.5" |
Width | 2.5" |
Height | 2.5" |
Details
Finish | Chrome |
Material | Brass |
Item | Tub Spout with Diverter - Chrome |
Weight | 1 lbs |
Description
Chrome Tub Spout W/Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Forged Steel Tee Class 6000 (0361225204)
- HONEYWELL THERMAL SOLUTIONS V4055D1001 120V Fluid (V4055D1001)
- JOMAR VALVE 1" CXC Lead Free Brass Ball Valve, Body Style: Inline (S-150G)
- LEGEND VALVE 1/2 T15 NO LEAD BZE Y-STRAINER (105-503NL)
- PULSE SHOWERSPAS White Glass Shower Panel-Lahaina Showerspa (1030)
- PULSE SHOWERSPAS Oil-Rubbed Bronze Tub Spout W/Diverter (3010-TS-ORB)
- PULSE SHOWERSPAS Silver Glass Shower Panel-Kihei Ii Showerspa (1013-GL)
- WESTBRASS Rear Diverter 5-1/2" Tub Spout in Polished Chrome (D3112-26)
- LARSEN SUPPLY CO Larsen Supply 08-2001 0.38 x 0.5 in. Bathtub Shower Diverter Spout (658284)
- SPEAKMAN Neo Trim, Handicap Shower and Tub System, No Valve (SLV-1090-ADA-BN)
- KOHLER Tub Spout, Wall Mount, Chrome (10280-4-CP)
- Pulse Showerspas Tub Spouts