Shop All Showerhead and Tub Accessories
Pulse Showerspas
Brushed-Nickel Adjustable Slide Bar Showerspa Shower Panel Accessory
Mfr # 1010-BN
Zoro # G7218646
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material Brass
- Shipping Width 4"
- Shipping Height 29"
- Width 6"
Product Information
- Brand Pulse Showerspas
- MFR # 1010-BN
- Zoro # G7218646
- UPC # 897391001743
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Shipping Width | 4" |
Shipping Height | 29" |
Width | 6" |
Height | 28" |
Size | 28"H x 6"W x 7"D |
Depth | 7" |
Details
Finish | Brushed Nickel |
Material | Brass |
Item | Adjustable Slide Bar |
Weight | 3 lbs |
Description
Brushed-Nickel Adjustable Slide Bar Show
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERSAVER Aerator, 3/8" NPS male inlet. (BO055)
- USA INDUSTRIALS Pipe Fitting - 316SS #150 - Rdcng Hex Bushing - 1/2" MNPT x 1/4" FNPT (ZUSA-PF-6930)
- ZORO SELECT 1-1/4" x 1" Malleable Iron Reducer Class 300 (1XKT8)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, Tee (1PPA4)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Oil-Rubbed Bronze Trim Kit (3001-RIV-PB-ORB)
- PULSE SHOWERSPAS Ergoslidebar Stainless Steel Polished-Left (4001L-SSP)
- PULSE SHOWERSPAS Chrome Adjustable Slide Bar Showerspa Shower Panel Accessory (1010-CH)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Chrome Trim Kit (3001-RIV-PB-CH)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Chrome Trim Kit, Finish: Chrome (3003-RIV-PB-CH)
- PULSE SHOWERSPAS Ergovalvebar Stainless Steel Polished (4002-SSP)
- MOEN Belfield Brushed Nickel MCore Transfer MCore Transfer Valve Trim (UT4301BN)
- Pulse Showerspas Showerhead and Tub Accessories