Shop All Electrical Boxes
Pulse Radar
Electrical Box, Outlet Box, Die Cast Metal, Round
Mfr # PU151047
Zoro # G909905618
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.51 in
- Material Die Cast Metal
- Depth 1.62 in
- Color Gray
- Box Type Outlet Box
Product Information
- Brand Pulse Radar
- MFR # PU151047
- Zoro # G909905618
- UPC # 654204843286
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 5.51 in |
Depth | 1.62 in |
Details
Item | Electrical Box |
Material | Die Cast Metal |
Color | Gray |
Box Type | Outlet Box |
Opening Shape | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 22 AWG 6 Conductor Stranded Multi-Conductor Cable WT (E2106S.41.02)
- NVENT HOFFMAN Lay-In Wireway, 6 ft., 6inWx6inH (F66T172GV)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 250 ft. GN (55527901)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-2-4)
- PULSE RADAR 14350 2 Gang Gray Weatherproof Outlet Box (PU155814)
- PULSE RADAR Electrical Box, Outlet Box, 1 Gang (PU151048)
- PULSE RADAR Electrical Box, Outlet Box, Die Cast Metal, Round (PU151009)
- WEG Junction Box (TBX-E250/280)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDT Box, 1 Gang, Malleable Iron (FDT-1-100)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Plastic (14150WH)
- KILLARK Electrical Box, 32 cu in, FS Box, 2 Gang, Aluminum, Rectangular (2FS-3)
- Pulse Radar Electrical Boxes