Shop All Shooting & Archery Accessories
Pulse
Compact Thumb Activated Release, Black
Mfr # 1539
Zoro # G409769994
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS Plastic
- Size 2.75 in L x 0.535 in H x 4 in W
Product Information
- Brand Pulse
- MFR # 1539
- Zoro # G409769994
- UPC # 26509015390
- Country of Origin China
- Category Shooting & Archery Accessories
Dimensions
Size | 2.75 in L x 0.535 in H x 4 in W |
Details
Color | Black |
Material | ABS Plastic |
Description
Improve your arrow flight and accuracy with the Pulse Compact Thumb Activated Release. Features comfort molded finger grooves and an easy to use thumb trigger. Automatically locks on the bowstring and can be used on a bowstring or string loop. Rugged composite construction and tested up to 75 pounds. It can be used by any Right- or left-handed archer. Improve Your Arrow Flight and Accuracy Features Comfort Molded Finger Grooves Easy to Use Thumb Trigger Automatically Locks on the Bow String Tested up to 75 Pound Draw Can be Used by Both Right or Left-Handed Archers
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Coyote Bird Repeller, 3D (COYOTE 3-D)
- IPOWER Heating Seed Starter Germination Kit (GLTRAYDOMEHEAT)
- WIRTHCO ENGINEERING WirthCo 30003 Battery Doctor Tap A Circuit With Dual Fuse Holder (30003)
- PET ADOBE Pet Adobe Cat Tree House, Multi-Level, Scratching Posts, Condos, and Perches, 50-inches Tall, White (311020WIK)
- ALLEN CO Economy Quarter Bag, 48 in. L x 12 in. W, 4 Bags (60)
- MAGNUS OUTDOOR PRODUCTS Killer Bee Stinger 100 grain 4 Blade (7909)
- CONDOR OUTDOOR PRODUCTS SHOTGUN AMMO POUCH, OLIVE DRAB (MA12-001)
- KEMP USA Kemp 10-425 Sports Airhorn (10-425)
- MASTER TOYS & NOVELTIES SUPER DUPER SQUISH BALL (19312)
- VIKING SOLUTIONS 8in & 10in STEEL GONGS TARGET SET (VGT810)
- ALLEN CO EZ Mount Adjustable Steel Skull Stand, Black (7203)
- Pulse Shooting & Archery Accessories