Shop All Chemical Metering Pumps
Pulsatron
Metering Pump 60 Gallons Per Day 150 PSI with 4-20mA Control
Mfr # LPK5MA-KTC3-XXX
Zoro # G7900944
Free Shipping & Returns
$1,751.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pulsatron
- MFR # LPK5MA-KTC3-XXX
- Zoro # G7900944
- Country of Origin United States
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: PVDF (Kynar)
Seats: Teflon (3/8”)
Tubing: 3/8” x 1/2”
Balls: Ceramic
Recommend Common Chemicals: Chlorine, Bromine, Citric Acid (10%), Ferric Chloride, Hydrogen Peroxide, Sodium Hydroxide, Sulfuric Acid, Plus Many More
Seats: Teflon (3/8”)
Tubing: 3/8” x 1/2”
Balls: Ceramic
Recommend Common Chemicals: Chlorine, Bromine, Citric Acid (10%), Ferric Chloride, Hydrogen Peroxide, Sodium Hydroxide, Sulfuric Acid, Plus Many More
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump, 47Gpm, (3-Piece Manifold) (6661B3-344-C)
- US SEAL Pump Seal Shaft 1.125 (PS-356)
- SCULLY Vs-202 00202 1-1/2" X 1-1/2" (VS-202)
- GRACO Electric Diaphragm Pump (TE30-0101)
- PULSATRON Metering Pump 12 Gallons Per Day 150 PSI (LB03SA-PTC1-XXX)
- PULSATRON Pump, PULSAtron Series, T7, 7 Day Timer (LC14BA-VTC1-XXX)
- PULSATRON Pump, PULSAtron Series, High Viscosity (LVG5SA-PTSK-XXX)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 96 GPD, 100 PSI (LPG5SA-PTC3-G19)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LB04SA-KTC1-G19)
- PULSATRON LPH8SA-WTCB-162 Pump Series E Plus Electronic Chemical Metering Pumps - E+ 115 (LPH8SA-WTCB-162)
- PULSATRON Metering Pump 24 Gallons Per Day 100 PSI with 4-20mA Control (LPB4MA-KTC1-XXX)
- Pulsatron Chemical Metering Pumps