Shop All Chemical Metering Pumps
Pulsatron
Metering Pump 30 Gallons Per Day 100 PSI
Mfr # LB64SA-KTC1-XXX
Zoro # G7900646
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pulsatron
- MFR # LB64SA-KTC1-XXX
- Zoro # G7900646
- Country of Origin United States
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: PVDF (Kynar)
Seats: Teflon (1/4”)
Tubing: 1/4” x 3/8”
Balls: Ceramic
Recommend Common Chemicals: Chlorine, Bromine, Citric Acid (10%), Ferric Chloride, Hydrogen Peroxide, Sodium Hydroxide, Sulfuric Acid, Plus Many More
Seats: Teflon (1/4”)
Tubing: 1/4” x 3/8”
Balls: Ceramic
Recommend Common Chemicals: Chlorine, Bromine, Citric Acid (10%), Ferric Chloride, Hydrogen Peroxide, Sodium Hydroxide, Sulfuric Acid, Plus Many More
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER DRAIN & FILL PLUG KIT (P-58-0211)
- DAYTON Packing Nut (PPM5ZN001G)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 (H705B-030)
- PIUSI Terminal Box 12VDC, 6" L (F16293000)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPH8SA-PTCB-G19)
- PULSATRON LPH8SA-WTCB-162 Pump Series E Plus Electronic Chemical Metering Pumps - E+ 115 (LPH8SA-WTCB-162)
- PULSATRON Metering Pump 30 Gallons Per Day 80 PSI Speed & Stroke Control (LD54SA-PTC1-XXX)
- PULSATRON Metering Pump 44 Gallons Per Day 100 PSI (LPE4SA-VVC9-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LBS4SA-PTC1-G19)
- PULSATRON Solenoid Pump, 1/5 hp, 80 psi, 60 Hz (LD03SA-KTC1-XXX)
- LINCOLN LUBRICATION Decarbonizer Nozzle Kit (MVA550)
- Pulsatron Chemical Metering Pumps