Shop All Chemical Metering Pumps
Pulsatron
Metering Pump, 1000 CPS115V, 6 ft.Ceramic
Mfr # LPB3SA-KTC1-G19
Zoro # G8319315
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Max. Flow (gpd) - Pumps 12.00 gpd
- Voltage 115
- Diaphragm Material CSPE, PTFE
Product Information
- Brand Pulsatron
- MFR # LPB3SA-KTC1-G19
- Zoro # G8319315
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Height | 11 in |
Length | 11 in |
Width | 5 in |
Cord Length | 6 ft |
Overall Length | 10.7 in |
Overall Height | 10.6 in |
Overall Width | 5.4 in |
Intake Connection Size | 3/8 in |
Discharge Connection Size | 3/8 in |
Description
Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-MATIC Wet End Repair Kit (V2.0 BN KIT)
- RULE Rule 2000 G.P.H. Bilge Pump (10)
- HARTELL Ps103 Lts-1 Impeller (630057)
- STENNER Quickpro Pump Head Cover, PK4 (QP100-4)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LB04SA-PTC1-G19)
- PULSATRON Metering Pump 12 Gallons Per Day 80 PSI Stroke Control (LC03SA-VVC9-XXX)
- PULSATRON Metering Pump 12 Gallons Per Day 80 PSI Speed & Stroke Control (LD03SA-PHC1-XXX)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 44 GPD, 100 PSI (LPE4SA-PTC1-G19)
- PULSATRON Pump, PULSAtron Series, C, Metering (LC04SA-KTC1-XXX)
- PULSATRON KOPkit (K8PTCB)
- PULSATRON Peristalic Dosing Pump, 80 psi, 1/6 hp (XP030HFHX)
- Pulsatron Chemical Metering Pumps