Shop All Chemical Metering Pumps
Pulsatron
Metering Pump, 1000 CPS115V, 6 ft.Ceramic
Mfr # LC03SA-PTC1-G19
Zoro # G8460803
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Voltage 115
- Max. Flow (gpd) - Pumps 12.00 gpd
- Diaphragm Material CSPE, PTFE
Product Information
- Brand Pulsatron
- MFR # LC03SA-PTC1-G19
- Zoro # G8460803
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Cord Length | 6 ft |
Height | 9 15/16 in |
Length | 9 1/2 in |
Width | 5 in |
Overall Length | 9.5 in |
Overall Height | 9.9 in |
Overall Width | 5 in |
Intake Connection Size | 3/8 in |
Discharge Connection Size | 3/8 in |
Description
Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Hydrochloric Acid 40 Percent, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Sodium Hydroxide 80 Percent, Sulfuric Acid 10 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE, PTFE, Discharge Connection Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Sleeve (Slotted);Waukesha Cherry-Burrell 220-098-000-N (220-098-000-NSP)
- STENNER PCM1 Pump Control Module 0.1 - 1.0 Sec (PCM1)
- ARO Replacement Seat, Stainless Steel (93266)
- SCULLY Vs-272 2" X 2" Ventalarm (VS-272)
- PULSATRON Metering Pump 60 Gallons Per Day 150 PSI with 4-20mA Control (LPK5MA-KTC3-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPH8SA-PTCB-G19)
- PULSATRON Model LPH4MA-KTC1-500 Metering Pump, Series E Plus (E+), 41 GPD @ 250 PSI, Dual Manual Con (LPH4MA-KTC1-500)
- PULSATRON Pump, PULSAtron Series, C, Metering (LC54SA-KTC1-XXX)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 30 GPD, 100 PSI (LB64SA-KTC1-G19)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LB04SA-PTC1-G19)
- MEC-O-MATIC Metering Pump, 60 GPD, 25 PSI (UD50-XA-LSAUXXX)
- Pulsatron Chemical Metering Pumps