Shop All Chemical Metering Pumps
Pulsatron
Metering Pump, 1000 CPS115V, 6 ft.Ceramic
Mfr # LC02SA-PTCJ-G19
Zoro # G8022183
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Max. Flow (gpd) - Pumps 6.00 gpd
- Voltage 115
- Diaphragm Material CSPE, PTFE
Product Information
- Brand Pulsatron
- MFR # LC02SA-PTCJ-G19
- Zoro # G8022183
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Height | 9 5/8 in |
Cord Length | 6 ft |
Width | 5 in |
Length | 9 1/2 in |
Overall Length | 9.5 in |
Overall Width | 5 in |
Overall Height | 9.6 in |
Intake Connection Size | 3/8 in |
Discharge Connection Size | 3/8 in |
Description
Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Hydrochloric Acid 40 Percent, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Sodium Hydroxide 80 Percent, Sulfuric Acid 10 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE, PTFE, Discharge Connection Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR MASTER 20 In. Replacement Pump Hose (55011)
- BELL & GOSSETT Hydronic Circulating Pump, 1/40 hp, 115V, 1 Phase, Flange Connection (103267)
- STANDARD PUMP Wet-End Kit for SPFG15SST (400-031)
- PONDMASTER AP-100 air pump, Energy Effic. Motor, Quiet, High Vol Steady Air Flow (04580)
- PULSATRON Model LB02SA-PTC1-G19 Metering Pump, Series Plus (A+), 6 GPD @ 150 PSI, Dual Manual Cont (LB02SA-PTC1-G19)
- PULSATRON Prime Performance Pump, 100 psi, 60 Hz (X030-XC-BAA9XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LC54SA-PTC1-G19)
- PULSATRON Pump Repair Kit (K4VVC9)
- PULSATRON Solenoid Pump, 1/5 hp, 80 psi, 60 Hz (LD03SA-KTC1-XXX)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LB03SA-VVC9-XXX)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 96 GPD, 100 PSI (LPG5SA-PTC3-G19)
- Pulsatron Chemical Metering Pumps