Shop All Chemical Metering Pumps
Pulsatron
Diaphragm Metering Pump, 240 GPD, 35 PSI
Mfr # LPH7SA-KTC3-G19
Zoro # G1224632
product price: $1,777.99
/ea
Free Shipping & Returns
$1,777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Voltage 115
- Max. Flow (gpd) - Pumps 240.00 gpd
- Diaphragm Material CSPE, PTFE
Product Information
- Brand Pulsatron
- MFR # LPH7SA-KTC3-G19
- Zoro # G1224632
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Height | 11 3/4 in |
Cord Length | 6 ft |
Width | 6 1/8 in |
Length | 11 15/16 in |
Overall Length | 11.9 in |
Overall Height | 11.7 in |
Overall Width | 6.1 in |
Discharge Connection Size | 1/2 in |
Intake Connection Size | 1/2 in |
Description
Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY 1-1/2 HP 2" Manual Submersible Sewage Pump 230V (WS1512BHF)
- GOULDS WATER TECHNOLOGY Constant Pressure Booster System, 5 hp, 230V AC, 1 Phase, 2 in NPT Inlet Size, 3 Stage (5AVN315HM03)
- WHEELER-REX Hydrostatic Test Pump, 1000 PSI (29201)
- ARO Diaphragm Pump, 1", 6661A3-322-C (6661A3-322-C)
- PULSATRON Metering Pump 12 Gallons Per Day 150 PSI (LB03SA-VTC1-XXX)
- PULSATRON Prime Performance Pump, 100 psi, 60 Hz (X030-XC-BAA9XXX)
- PULSATRON Diaphragm Metering Pump, 44 GPD, 100 PSI (LPE4SA-KTC1-G19)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 120 GPD, 100 PSI (LPH6SA-PTC3-G19)
- PULSATRON Model LB02SA-PTC1-G19 Metering Pump, Series Plus (A+), 6 GPD @ 150 PSI, Dual Manual Cont (LB02SA-PTC1-G19)
- PULSATRON Model LB04EA-VTC1-XXX Metering Pump, Series Plus (A+), 24 GPD @ 100 PSI, Dual Manual Con (LB04EA-VTC1-XXX)
- STENNER S Series S3001 Variable Speed 5GPD 100Psi (S3001AA101NG1)
- Pulsatron Chemical Metering Pumps