Shop All Portable & Inverter Generators
Pulsar
Portable Generator, Gasoline/Liquid Propane, 6,250 W/6,000 W Rated, 7,750 W/7,500 W Surge, 52 A
Mfr # PG7750B
Zoro # G2840328
product price: $988.99
/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Engine Brand Pulsar
- Fuel Type Gasoline/Liquid Propane
- Generator Rated Watts 6,250 W/6,000 W
- Surge Watts 7,750 W/7,500 W
- Rated Voltage 120/240V AC
Product Information
- Brand Pulsar
- MFR # PG7750B
- Zoro # G2840328
- UPC # 814726021610
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Pulsar |
Item | Portable Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 6,250 W/6,000 W |
Surge Watts | 7,750 W/7,500 W |
Rated Voltage | 120/240V AC |
Starter Type | Recoil |
Generator Amps | 52 |
Generator Run Time @ 1/2 Load | 13 hr |
CARB Compliant | No |
Fuel Tank Capacity | 6.6 gal. |
Description
When you need the convenience of portability and the power to perform, the Pulsar PG7750B dual fuel generator is a strong candidate for satisfying your power needs. The dual fuel feature gives it the ability to run on gasoline or liquid propane to provide you with more options and peace of mind in the event of a power outage or natural disaster. Its patented Switch & Go technology allows you to switch from LPG to gas or gas to LP while the generator is running. This generator is ideal for the job site, home use and outdoor activities. Designed with a strong powder coat steel frame, no-flat tires, fold-down locking handle, electric start and cutting-edge technology, this unit makes an outstanding addition to anyone's assortment of must-have portable power.
• 7500W PEAK 6000W RATED LPG
• 7750W PEAK 6250W RATED GAS
• 420cc, 4 STROKE AIR COOLED
• OHV ENGINE
• ELECTRIC PUSH START WITH RECOIL BACK-UP
• RUNS APPROX 13 HOURS AT 1/2 LOAD
• OPERATING NOISE ~76 DECIBELS
• FOUR AC 120V OUTLETS
• ONE 120V TWIST LOCK OUTLET
• ONE 120/240V TWIST LOCK OUTLET
• ONE 12V DC OUTPUT (TRICKLE CHARGE)
• CIRCUIT BREAKERS
• 3N1 DIGITAL METER
• FUEL CAPACITY: 6.6 GALLON GAS TANK
• FUEL GAUGE
• LOW OIL INDICATOR WITH LOW OIL
• SHUTDOWN
• 10” NO FLAT TIRES
• INCLUDES PROPANE HOSE
• EPA APPROVED
• 7500W PEAK 6000W RATED LPG
• 7750W PEAK 6250W RATED GAS
• 420cc, 4 STROKE AIR COOLED
• OHV ENGINE
• ELECTRIC PUSH START WITH RECOIL BACK-UP
• RUNS APPROX 13 HOURS AT 1/2 LOAD
• OPERATING NOISE ~76 DECIBELS
• FOUR AC 120V OUTLETS
• ONE 120V TWIST LOCK OUTLET
• ONE 120/240V TWIST LOCK OUTLET
• ONE 12V DC OUTPUT (TRICKLE CHARGE)
• CIRCUIT BREAKERS
• 3N1 DIGITAL METER
• FUEL CAPACITY: 6.6 GALLON GAS TANK
• FUEL GAUGE
• LOW OIL INDICATOR WITH LOW OIL
• SHUTDOWN
• 10” NO FLAT TIRES
• INCLUDES PROPANE HOSE
• EPA APPROVED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (XTCE032C01C)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/277V AC (31EH30)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-40-8)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 1000' Length, 0.0508" Diameter, Natural (16BCW1000)
- PULSAR Portable Generator, Gasoline, 6,000 W Rated, 7,500 W Surge, Electric, Recoil Start, 120/240V AC (PG7500)
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 7,600 W/7,200 W Rated, 120/240V AC, 20 A (PGD95BISCO)
- PULSAR Portable and Inverter Generator, Gasoline, 1,800 W Rated, 2,300 W Surge, Recoil Start, 120V AC, 15 A (PG2300ISCO)
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 3,700 W/3,330 W Rated, 120V AC, 30 A (PG4500BISRCO)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 6,250 W/6,000 W Rated, 7,750 W/7,500 W Surge, 52 A (PG7750BCO)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 5,300 W/4,750 W Rated, 6,850 W/5,922 W Surge, 45.83 A (PG6580BCO)
- TOPDON Portable Generator, 200 W Rated, 250 W Surge, 100/240V AC/5V DC, 3.1 A (H200)
- Pulsar Portable & Inverter Generators