Shop All Portable & Inverter Generators
Pulsar
Portable Generator, Gasoline/Liquid Propane, 4,750 W Rated, 5,250 W/4,250 W Surge, Recoil Start
Mfr # PG5250B
Zoro # G2840346
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Engine Brand Pulsar
- Fuel Type Gasoline/Liquid Propane
- Surge Watts 5,250 W/4,250 W
- Rated Voltage 120/240V AC
- Starter Type Recoil
Product Information
- Brand Pulsar
- MFR # PG5250B
- Zoro # G2840346
- UPC # 814726021603
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Pulsar |
Item | Portable Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 4,750 W |
Surge Watts | 5,250 W/4,250 W |
Rated Voltage | 120/240V AC |
Starter Type | Recoil |
Generator Amps | 35/32 |
Generator Run Time @ 1/2 Load | 12 hr |
CARB Compliant | Yes |
Fuel Tank Capacity | 4 gal. |
kVA Rating | 12 hr. |
Description
The PG5250B Dual Fuel 5250 Peak Watt, 4750 Rated Watt Generator gives you all the convenience of portability without sacrificing the power to perform, making it an ideal generator for job sites, home use, and recreation. Switch and Go technology allows you to easily switch between LPG or gasoline fuel source with the turn of a dial while in use. Powered by a 224cc, 8hp engine, the PG5250B is capable of handling a heavy electrical load when you need it and can easily power multiple smaller load appliances simultaneously. Equipped with two 120v outlets, one 30Amp RV outlet, and one 120/240V twist-lock outlet for powering all your tools and devices. A 4 gallon fuel tank allows you an run time of up to 12 hours when running on gasoline, making it perfect for camping and tailgating. The high gloss powder coated steel frame, fold-down handle, and no flat tires provide you with the versatility and durability, making the PG5250B a powerful performance generator no matter where you take it!
· 5250 Peak watts/ 4750 Running watts Gas
· 4250 Peak watts/3850 Running watts LPG
· 224cc, 8HP
· Single cylinder, 4-stroke, OHV, Air cooled
· Dual Fuel with Switch and Go capability
· two 120v receptacles, one 30Amp RV receptacle, and one 120/240V twist-lock receptacle
· 4 gallon steel fuel tank with 12 hour extended run time
· Fold-down locking handle
· No flat wheels
· Low Oil Shut Off
· Durable high gloss powder coated steel frame
· vibration absorbing engine mounts for less noise & greater stability
· propane hose included
· 5250 Peak watts/ 4750 Running watts Gas
· 4250 Peak watts/3850 Running watts LPG
· 224cc, 8HP
· Single cylinder, 4-stroke, OHV, Air cooled
· Dual Fuel with Switch and Go capability
· two 120v receptacles, one 30Amp RV receptacle, and one 120/240V twist-lock receptacle
· 4 gallon steel fuel tank with 12 hour extended run time
· Fold-down locking handle
· No flat wheels
· Low Oil Shut Off
· Durable high gloss powder coated steel frame
· vibration absorbing engine mounts for less noise & greater stability
· propane hose included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20171BB42)
- SOUTHWIRE 1/2 in. Liquidtight NM 90-Degree PVC Conduit Fitting Connector (58133802)
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x12.00, Gray, S (F88L12)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Blue (AT1610-BU)
- PULSAR Portable Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Recoil Start, 120V AC, 25 A (PG3500MRCO)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,200 W Rated, 10,000 W/9,000 W Surge, 75 A (PG10000BRCO)
- PULSAR Portable and Inverter Generator, Gasoline, 1,800 W Rated, 2,300 W Surge, Recoil Start, 120V AC, 15 A (PG2300ISCO)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 4,250 W/3,850 W Rated, 5,250 W/4,750 W Surge, 120V AC (PG5250BCO)
- PULSAR Portable Inverter Generator, Gasoline, Liquid Propane, 6,000 W/5,500 W Rated, 7,250 W/6,000 W Surge (PGDA70BISCO)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 5,300 W/4,750 W Rated, 6,850 W/5,922 W Surge, 45.83 A (PG6580BCO)
- DEWALT Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, Recoil Start, 120V/240V AC (PMC168000)
- Pulsar Portable & Inverter Generators