Shop All Portable & Inverter Generators
Pulsar
Portable Generator, Gasoline/Liquid Propane, 1,800 W/1,600 W Rated, 2,200 W/2,000 W Surge, 120V AC
Mfr # PG2200Bis
Zoro # G2838946
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Engine Brand Pulsar
- Fuel Type Gasoline/Liquid Propane
- Surge Watts 2,200 W/2,000 W
- Rated Voltage 120V AC
- Starter Type Recoil
Product Information
- Brand Pulsar
- MFR # PG2200Bis
- Zoro # G2838946
- UPC # 814726024451
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Pulsar |
Item | Portable Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 1,800 W/1,600 W |
Surge Watts | 2,200 W/2,000 W |
Rated Voltage | 120V AC |
Starter Type | Recoil |
Generator Amps | 13.3 |
Generator Run Time @ 1/2 Load | 8 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Series | Dual Fuel |
Fuel Tank Capacity | 1.18 gal. |
Description
The right combination of convenience and versatility are key when shopping for your next portable generator, and Pulsar’s PG2200BiS is sure to have just what you need. This incredible 2,200 peak watt Dual Fuel Inverter generator with its compact, light-weight design is perfect for camping, tailgating, and other outdoor recreation. Featuring a user-friendly direct connect USB port to provide you with a safe and clean electrical current for powering cellular devices, laptops, and other sensitive electronics. Dual Fuel capability lets you choose between operating on gasoline or liquid propane fuel sources, and Quiet Inverter technology makes it virtually silent from as little as 10 feet away. Combine this with the ability to parallel two PG2200BiS units to effectively increase power output, and you have a truly remarkable generator that you can take anywhere.
· 2,200 Peak Watts/ 1,800 Rated Watts (GAS)
· 2,000 Peak Watts/ 1,600 Rated Watts (LPG)
· 80cc, 3HP, Single Cylinder, 4-Stroke, OHV, Air Cooled Engine
· Inverter Technology with Parallel capability
· Super Quiet Operation (~60dB)
· Stable Sine Wave to Use w/ Sensitive Electronic Equipment
· Dual Fuel Capability (GAS/LPG)
· Compact, impact resistant design with carrying handle
· 1.18 Gallon Fuel Tank
· 8 hours of run time at 1⁄2 load on a single tank of gasoline
· (2) 120V 15A AC Outlets, (1) 5V Integrated USB Outlet, Parallel Sockets
· Recoil Start
· Low Oil Indicator w/Low Oil Shutdown
· CSA, EPA, CARB Compliant
· Includes: Propane Hose, Spark Plug Wrench, 10W30 Oil Bottle (350ML), & Funnel
· 2,200 Peak Watts/ 1,800 Rated Watts (GAS)
· 2,000 Peak Watts/ 1,600 Rated Watts (LPG)
· 80cc, 3HP, Single Cylinder, 4-Stroke, OHV, Air Cooled Engine
· Inverter Technology with Parallel capability
· Super Quiet Operation (~60dB)
· Stable Sine Wave to Use w/ Sensitive Electronic Equipment
· Dual Fuel Capability (GAS/LPG)
· Compact, impact resistant design with carrying handle
· 1.18 Gallon Fuel Tank
· 8 hours of run time at 1⁄2 load on a single tank of gasoline
· (2) 120V 15A AC Outlets, (1) 5V Integrated USB Outlet, Parallel Sockets
· Recoil Start
· Low Oil Indicator w/Low Oil Shutdown
· CSA, EPA, CARB Compliant
· Includes: Propane Hose, Spark Plug Wrench, 10W30 Oil Bottle (350ML), & Funnel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Counter, Hand Tally, 5 Gang, 4 Digits (M4505)
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R BK (HBL4729CBK)
- LINEMASTER Airval - Classic (3E-20V2-S)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, Cam E, 600VAC, 2P (9001KS11FBH1)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,200 W Rated, 10,000 W/9,000 W Surge, 75 A (PG10000BRCO)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 10,200 W/9,200 W Rated, 13,000 W/11,500 W Surge, 85 A (PG13000BRCO)
- PULSAR Portable Inverter Generator, Gasoline, Liquid Propane, 6,000 W/5,500 W Rated, 7,250 W/6,000 W Surge (PGDA70BISCO)
- PULSAR Portable and Inverter Generator, Gasoline, 3,200 W Rated, 4,000 W Surge, Recoil Start, 120V AC (PGD40ISCO)
- PULSAR Portable and Inverter Generator, Gasoline, 1,800 W Rated, 2,300 W Surge, Recoil Start, 120V AC, 15 A (PG2300ISCO)
- PULSAR Portable Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Recoil Start, 120V AC, 25 A (PG3500MRCO)
- SERENELIFE Portable Generator, Battery Powered, 250 W Rated, Electric Start, 120V AC/12V DC/5V DC, 5/3.1 A (SLSPGN30)
- Pulsar Portable & Inverter Generators