Shop All Portable Electric Air Compressors
Pulsar
6Gal Hztl Tank Prtbl Air Compressor w/ Wheel Kit/Air Hose/14Pc Acc Kit
Mfr # PCE6060K
Zoro # G2840163
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pulsar
- MFR # PCE6060K
- Zoro # G2840163
- UPC # 819699010135
- Country of Origin China
- Category Portable Electric Air Compressors
Description
Pulsar’s PCE6060K incorporates a durable, easy to maneuver design and a powerful 3.5 HP electric motor, generating a max pressure of 115 PSI, making it ideal for both home and jobsite use. Featuring easy to read dual pressure gauges and capable of operating most compatible air tools for extended periods of time. Complete with a handy mobility kit so you can take the PCE6060K wherever duty calls. · 3.5 peak HP, 2 rated · 5.2 CFM @ 40 PSI · 4.2 CFM @ 90 PSI · Oil lubricated · Max pressure: 115 PSI · 2-Quick-connect couplers · Easy-to-read duel pressure gauges · Compact and portable · Includes wheel kit · Includes hose & 14 accessories
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
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-05-11)
- AEROQUIP SAE 37 Adapter (2021-4-4B)
- TRITAN Thrust Washer, dia. 0.750in, 0.03in. Thick (TRA1220)
- LEESON Parallel Shaft Gearmotors, 230V (096013.00)
- DEWALT Pancake Air Compressor, 6 gal., 165 psi (DWFP55126)
- SPEEDAIRE Air Compressor, 2.0 HP, 120/240V, 135 psi (4TW29)
- INGERSOLL-RAND Portable Air Compressor, 20 gal, Vertical (P1.5IU-A9)
- PORTER-CABLE 18 GA Brad Nailer Combo Kit (PCFP12236)
- VIAIR Mobile Playground Constant Duty OBA 200PSI (50009)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 4.6 gal 1-HP Only 60dB (CAT-4610S)
- AVEN 4.5 Gal, 1.3HP, Quiet, Oil Free, Twin, Air Compressor. 150 psi, 120 V (SAQ-1413)
- Pulsar Portable Electric Air Compressors