Shop All Pump Parts
Pulsafeeder
Strainer Assembly
Mfr # J40212
Zoro # G8168045
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Foot Valve
- For Use With Mfr. Model Number LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX
- Fits Brand PULSAtron
- Product Type Strainer Assembly
- Compatible with Pump Type Diaphragm Chemical Metering Pump
Product Information
- Brand Pulsafeeder
- MFR # J40212
- Zoro # G8168045
- Country of Origin China
- Category Pump Parts
Dimensions
Details
Item | Strainer Assembly |
Includes | Foot Valve |
For Use With Mfr. Model Number | LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX |
Fits Brand | PULSAtron |
Product Type | Strainer Assembly |
Compatible with Pump Type | Diaphragm Chemical Metering Pump |
Compatible with Manufacturer Model Number | LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX |
Pack Quantity | 1 / EA |
Compatible with Brand | Pulsatron |
Compatible Manufacturer Part Number | LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX |
Compatible with Manufacturer Model Number [NEW] | LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX |
Compatible Grainger Part Number | 4UP29, 4UP31, 4UP32 |
Compatible with Manufacturer Part Number | LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX |
Compatible Manufacturer Model Number | LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX |
For Use with Mfr. Model Number | LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX |
Description
Strainer Assembly, Chemical Intake Connection Size Not Applicable, Chemical Intake Connection Type Not Applicable, Compatible with Brand Pulsatron, Compatible with Grainger Part Number 4UP29, 4UP31, 4UP32, Compatible with Manufacturer Model Number LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX, Compatible with Pump Type Diaphragm Chemical Metering Pump, Flow Rate (Maximum) Not Applicable, Includes Foot Valve, Product Type Strainer Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Rod, 1/4-20, 10 In L, Brass (109-851)
- FLINT & WALLING Booster Pump, 5 hp, 240V AC, 1 Phase, 3 in NPT Inlet Size, 2 Stage, 86 psi Max Pressure (C22251)
- BELL & GOSSETT Tube, Oil, 1 1/2 Oz (118153)
- DAYTON External Retaining Ring (PPO3ZN013G)
- PULSAFEEDER NCKA4HPAP1 KOPKIT CTP A4HPAP1 Pumps CHEM-TECH Parts & Accessories (NCKA4HPAP1)
- PULSAFEEDER Pump Repair Kit (K2PTCJ)
- PULSAFEEDER Tubing 8 ft. (41403)
- PULSAFEEDER Vinyl Tubing 15 ft. (U0818286)
- PULSAFEEDER Vlv Asy, Dis Pvc/Hyp/C .38 (L3201HC1-PVC)
- PULSAFEEDER Static Inline Mixer (STM100-PVC)
- JACUZZI Jacuzzi 16030702R Pump Strainer Case Assembly (16030702R)
- Pulsafeeder Pump Parts