Shop All Pump Parts
Pulsafeeder
KOPkit
Mfr # K2KTCJ
Zoro # G7812323
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVDF
- Includes Wet-End Spare Parts
- For Use With Mfr. Model Number LB02SA-KTC1-G19
- Fits Brand PULSAtron
- Product Type Pump Head Repair Kit
Product Information
- Brand Pulsafeeder
- MFR # K2KTCJ
- Zoro # G7812323
- Country of Origin China
- Category Pump Parts
Dimensions
Tubing Connection Size | 3/8 in |
Details
Item | KOP Kits |
Material | PVDF |
Includes | Wet-End Spare Parts |
For Use With Mfr. Model Number | LB02SA-KTC1-G19 |
Fits Brand | PULSAtron |
Product Type | Pump Head Repair Kit |
Compatible with Manufacturer Model Number | LB02SA-KTC1-G19 |
Compatible with Brand | PULSAtron |
Compatible with Manufacturer Part Number | LB02SA-KTC1-G19 |
Compatible Manufacturer Part Number | LB02SA-KTC1-G19 |
Compatible with Manufacturer Model Number [NEW] | LB02SA-KTC1-G19 |
Compatible Manufacturer Model Number | LB02SA-KTC1-G19 |
For Use with Mfr. Model Number | LB02SA-KTC1-G19 |
Description
KOP Kits, Compatible with Grainger Part Number 6KYG6, Compatible with Manufacturer Model Number LB02SA-KTC1-G19, Flow Rate (Maximum) Not Applicable, Includes Wet-End Spare Parts, Material PVDF, Product Type Pump Head Repair Kit, Tubing Connection Size 3/8 in, Compatible with Brand PULSAtron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Vertex 1/8HP Self Priming Coolant Pump 220V/3 Phase (3012-8122) (3012-8128)
- ZOELLER Wastewater Pump (651-0077)
- FASTWAY Fastway 82-00-3220 Tethered Ball Cover - 2" (82-00-3220)
- BELL & GOSSETT Seal Bearing Assembly (185333LF)
- PULSAFEEDER Pump Repair Kit, Pulsatron (K3KTC1)
- PULSAFEEDER Kit, Ctp Maint.Grease, 10G/.35Oz (J30257)
- PULSAFEEDER Kit, Kop (K5KTC3)
- PULSAFEEDER Pump Repair Kit, Pulsatron (K6KTC3)
- PULSAFEEDER Pump Repair Kit (K7PTC3)
- PULSAFEEDER Pump Repair Kit, Includes Wet-end Spare Parts (K4PTC1)
- VERSAMATIC Check Balls (050.014.354)
- Pulsafeeder Pump Parts