Shop All Chemical Metering Pumps
Pulsafeeder
Integrated Tank System, 15gal, PolyE
Mfr # J40490
Zoro # G4240133
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow (gpd) 15
- Tank (Gal.) 15 gal
- Includes Bulkhead Fittings, Chemical Tank with Lid, Feeder Mounting Hardware, Float Assembly, Liquid Level Indicator
- Length 16 in
- Tank Material Polyethylene
Product Information
- Brand Pulsafeeder
- MFR # J40490
- Zoro # G4240133
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Length | 16 in |
Height | 26 in |
Overall Length | 16 in |
Overall Height | 28.1 in |
Tubing Connection Size | 1/2 in |
Overall Width | 16 in |
Description
Integrated Tank System, Compatible with Brand Chem-Tech, Compatible with Grainger Part Number 33M859, 33M860, 33M861, 33M886, Compatible with Manufacturer Model Number X003-XA-AAAAG19, X007-XA-AAAAG19, X015-XA-AAAAG19, X030-XA-AAAAG19, Compatible with Pump Type Diaphragm Chemical Metering Pump, Peristaltic Chemical Metering Pump, Compatible with Series 100, Includes Bulkhead Fittings, Chemical Tank with Lid, Feeder Mounting Hardware, Float Assembly, Liquid Level Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYNE CONDENSATE PUMP2QT (WCP85)
- DAYTON NC Mechanical Float Switch 115VAC (3BY80)
- HEDLAND Flowmeter, 1 MNPT, 4-28 GPM (H621-028-R)
- ARO Diaphragm Pump Repair Kit (637124-22)
- PULSAFEEDER Integrated Tank System, 15 Gal. (J63063)
- PULSATRON Metering Pump 30 Gallons Per Day 100 PSI (LB64SA-PTC1-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMH7TA-PTC3-G19)
- STENNER Pump Adj Rate 45M2 10GPD 25Psi 1/4"W (45MJL2A1STAA)
- STENNER S Var Series 17GPD 100PSI 120V/60Hz 3/8" White suction/dischg tubing (S3V02AA301N)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB3SA-KTC1-G19)
- PULSATRON Pump, PULSAtron Series, C, Metering (LC03SA-KTC1-XXX)
- Pulsafeeder Chemical Metering Pumps