Shop All Chemical Metering Pumps
Pulsafeeder
Integrated Tank System, 15 Gal.
Mfr # J63063
Zoro # G4293037
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank (Gal.) 15 gal
- Material of Construction Polyethylene
- Includes Bulkhead Fittings, Chemical Tank with Lid, Feeder Mounting Hardware, Float Assembly, Liquid Level Indicator
- Tubing Connection (In.) 1/4 in
- Mounting Vertical
Product Information
- Brand Pulsafeeder
- MFR # J63063
- Zoro # G4293037
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Tubing Connection Size | 1/4 in |
Overall Height | 28.1 in |
Overall Length | 16 in |
Overall Width | 16 in |
Description
Integrated Tank System, Compatible with Brand Chem-Tech, Compatible with Grainger Part Number 3HHF1, 3HHF2, 3HHF4, 3HHF5, 3HHF6, 3HHF7, 3HHF8, 4RZK1, 4RZK2, 4RZK3, 4RZK4, 4RZK5, Compatible with Manufacturer Model Number XP007LAHXG19, XP007LFHXG19, XP008LVHXG19, XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP017LVHXG19, XP030LAHXG19, XP030LFHXG19, XP033LVHXG19, XP055LVHXG19, XP100LVLXG19, Compatible with Pump Type Diaphragm Chemical Metering Pump, Peristaltic Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR 1/3 HP Plastic Sump Side Disch with VFS (92372)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 15 GPM (S05B1S2TANS000.)
- GRACO Husky 307 Diaphram Pump (GRAD31255)
- GRUNDFOS Pump Repair Kits- Kit, Wear parts TP(A) 25/32/40-90, TP Series. (98284940)
- PULSAFEEDER Integrated Tank System, 15gal, PolyE (J40490)
- IWAKI 230Ml/Min 0.2Mpa 100-240V-Ac Metering Pump (EHN-B31VHMR)
- PULSATRON Pump, PULSAtron Series, High Viscosity (LVF4SA-PTT5-XXX)
- MEC-O-MATIC Dispenser, 2400T, Plus Grease Trap (UT24PXA-LTAUXXX)
- CHEM-TECH Metering Pump, 33 gpd, 100 PSI (X030-XA-AAAAG19)
- PULSATRON Metering Pump 12 Gallons Per Day 150 PSI (LB03SA-PTC1-XXX)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 96 GPD, 100 PSI (LPG5SA-KTC3-G19)
- Pulsafeeder Chemical Metering Pumps