Shop All Pump Parts
Pulsafeeder
Injection Valve
Mfr # J41872
Zoro # G7923797
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand PULSAtron
- For Use With Mfr. Model Number LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX
- Valve Type Injection
- Body Material Polypropylene
- Product Type Injection Valve
Product Information
- Brand Pulsafeeder
- MFR # J41872
- Zoro # G7923797
- Country of Origin Taiwan, Province of China
- Category Pump Parts
Dimensions
Chemical Intake Connection Size | 1/2 in |
Media Intake Connection Size | 1/2 in |
Media Discharge Connection Size | 1/2 in |
Details
Item | Injection Check Valve |
Fits Brand | PULSAtron |
For Use With Mfr. Model Number | LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX |
Valve Type | Injection |
Body Material | Polypropylene |
Product Type | Injection Valve |
Chemical Intake Connection Type | Tube |
Compatible with Manufacturer Model Number | LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX |
Media Intake Connection Type | Tube |
Media Discharge Connection Type | Tube |
Compatible with Brand | Pulsatron |
Compatible with Manufacturer Part Number | LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX |
Compatible with Manufacturer Model Number [NEW] | LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX |
Compatible Manufacturer Part Number | LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX |
Compatible Grainger Part Number | 4UP29, 4UP31, 4UP32 |
Compatible Manufacturer Model Number | LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX |
For Use with Mfr. Model Number | LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX |
Description
Injection Check Valve, Body Material Polypropylene, Chemical Intake Connection Size 1/2 in, Chemical Intake Connection Type Tube, Compatible with Brand Pulsatron, Compatible with Grainger Part Number 4UP29, 4UP31, 4UP32, Compatible with Manufacturer Model Number LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX, Compatible with Pump Type Not Applicable, Compatible with Series Not Applicable, Flow Rate (Maximum) Not Applicable, Media Discharge Connection Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Impeller (PP22183AA02G)
- ARO Diaphragm Pump Repair Kit (637140-D2)
- MEC-O-MATIC Metering Pump, 115V, 6 ft. (UD75-XA-LSAUG19)
- GROZ Oil Pump, Electric, AC, 115V, 55 gal. Drums (45550)
- PULSAFEEDER Nut Dgpvc, .25-T X .25-Npt F (NC110002-PVC)
- PULSAFEEDER Chemical Tank, 15 G (8800667)
- PULSAFEEDER Vlv Inj, Fpp/Tfe/C .25N (J41944)
- PULSAFEEDER Pump Repair Kit (K3PTC1)
- PULSAFEEDER Foot Valve and Strainer Assembly, For Use With Mfr. Model Number: SR105, SR110, SR120 (U8800456)
- PULSAFEEDER Injection Check/Back Pres. Valve Assy. (41693)
- ZOELLER Shaft Seal Assembly (267027)
- Pulsafeeder Pump Parts