Shop All Pump Parts
Pulsafeeder
Injection Check/Back Press. Valve Assy.
Mfr # J61098
Zoro # G7845564
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. (In.) 3/8 in
- Fits Brand PULSAtron
- For Use With Mfr. Model Number LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX
- Valve Type Injection
- Body Material Polypropylene
Product Information
- Brand Pulsafeeder
- MFR # J61098
- Zoro # G7845564
- Country of Origin Taiwan, Province of China
- Category Pump Parts
Dimensions
Shaft Dia. (In.) | 3/8 in |
Dimensions | 3/8 in Tube X 1/2 in MNPT |
Media Discharge Connection Size | 3/8 in |
Media Intake Connection Size | 3/8 in |
Chemical Intake Connection Size | 3/8 in |
Details
Item | Injection Check Valve |
Fits Brand | PULSAtron |
For Use With Mfr. Model Number | LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX |
Valve Type | Injection |
Body Material | Polypropylene |
Product Type | Injection Valve |
Media Discharge Connection Type | Tube |
Compatible with Brand | Pulsatron |
Compatible with Manufacturer Model Number | LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX |
Chemical Intake Connection Type | Tube |
Media Intake Connection Type | Tube |
Compatible with Manufacturer Model Number [NEW] | LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX |
Compatible Manufacturer Part Number | LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX |
Compatible with Manufacturer Part Number | LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX |
Compatible Grainger Part Number | 4UP25, 4UP26, 4UP27, 4UP28, 4UP30 |
Compatible Manufacturer Model Number | LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX |
For Use with Mfr. Model Number | LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX |
Description
Injection Check Valve, Body Material Polypropylene, Chemical Intake Connection Size 3/8 in, Chemical Intake Connection Type Tube, Compatible with Brand Pulsatron, Compatible with Grainger Part Number 4UP25, 4UP26, 4UP27, 4UP28, 4UP30, Compatible with Manufacturer Model Number LB02SA-PTC1-G19, LB03SA-PTC1-G19, LB64SA-PTC1-G19, LPE4SA-PTC1-XXX, LPH4SA-PTC1-XXX, Compatible with Pump Type Not Applicable, Compatible with Series Not Applicable, Flow Rate (Maximum) Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0012-F4-1)
- TACO Seal Kit For Pump Kv2007 (953-1549-1BRP)
- BERLISS Mechanical Seal, Type 21, 1 In., Viton, Carbon Face, Ceramic O-Ring (BSP-245V)
- GRUNDFOS Pump Repair Parts- Spare, Impeller cpl. E5. (96547749)
- PULSAFEEDER Pump Repair Kit, Pulsatron (K3KTC1)
- PULSAFEEDER Pump Repair Kit (K6PTC3)
- PULSAFEEDER Injection Valve (J41872)
- PULSAFEEDER Injection Fitting Assembly, Check Valve (U8800712)
- PULSAFEEDER Static Inline Mixer (STM100-PVC)
- PULSAFEEDER Pump Repair Kit (K7PTC3)
- MEC-O-MATIC Valve Replacement Kit, Viton (8800704)
- Pulsafeeder Pump Parts