Shop All Flowmeters
Pulsafeeder
Flowmeter, Inline, 22 GPM, 3/4 In.
Mfr # MTR200
Zoro # G3464011
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Brass
- Type Inline
- For Pipe Size 3/4 to 2 in
- Connection Size 3/4 in
- Flow Material Water
Product Information
- Brand Pulsafeeder
- MFR # MTR200
- Zoro # G3464011
- Country of Origin China
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 to 2 in |
Connection Size | 3/4 in |
Connection Size (In.) | 3/4 MNPT |
Length (In.) | 12-5/8" |
Length | 12 5/8 in |
Overall Length | 11.6 in |
Cable Length | 12 ft |
Description
Mechanical Flowmeter, Product Type Water Meter, Accuracy +/-1.5 Percent, Connection Size 3/4 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 105 Degrees F, Media Temperature - Minimum 35 Degrees F, Viscosity - Maximum 31 SUS, Voltage - Maximum 24V DC, Housing Material Brass, Rotor Material Plastic, O-Ring Material Natural Rubber, Seal Material Natural Rubber, Shaft Material Tungsten Steel, Wetted Material Bronze, Thermoplastic, Standards AWWA C-708
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Collar D Seal C216 Series Tri-Clover & Ampco (SP216D-23P-S)
- DAYTON PTFE, PK3 (PPO7ZN001G)
- FINISH THOMPSON 1/2 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT (DB5.5P-E-M622)
- BARNES Sewage Ejector Pump, 3 HP, 3 Phases (133117)
- PULSAFEEDER Flowmeter, Inline, 52 GPM, 1 In. (MTR300)
- PULSAFEEDER Water Meters, Plastic, Contacting Head (MTR301-P)
- PULSAFEEDER Flowmeter, 20 GPM, 150 PSI, 3/4 In, 0.1 PPG (MTR101-G)
- PULSAFEEDER Flowmeter, 50 GPM, 150 PSI, 1 In (MTR300-G)
- PULSAFEEDER Corporation Stops Reduced Lead Compliant (J61462-C-LF)
- PULSAFEEDER Flowmeter, Pulse, 22 GPM, 3/4 In. (MTR203)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H625-004)
- Pulsafeeder Flowmeters