Shop All Pump Parts
Pulsafeeder
Bleed Valve Assembly
Mfr # L3300T03-FPP
Zoro # G7948254
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand PULSAtron
- For Use With Mfr. Model Number LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX
- Body Material Polypropylene
- Valve Type Bleeder
- Product Type Bleed Valve
Product Information
- Brand Pulsafeeder
- MFR # L3300T03-FPP
- Zoro # G7948254
- Country of Origin China
- Category Pump Parts
Dimensions
Media Discharge Connection Size | 1/2 in |
Chemical Intake Connection Size | 1/2 in |
Media Intake Connection Size | 1/2 in |
Details
Item | Bleed Valve Assembly |
Fits Brand | PULSAtron |
For Use With Mfr. Model Number | LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX |
Body Material | Polypropylene |
Valve Type | Bleeder |
Product Type | Bleed Valve |
Chemical Intake Connection Type | Tube |
Compatible with Manufacturer Model Number | LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX |
Media Intake Connection Type | Tube |
Media Discharge Connection Type | Tube |
Compatible with Brand | Pulsatron |
Compatible with Manufacturer Part Number | LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX |
Compatible Manufacturer Part Number | LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX |
Compatible with Manufacturer Model Number [NEW] | LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX |
Compatible Grainger Part Number | 4UP29, 4UP31, 4UP32 |
Compatible Manufacturer Model Number | LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX |
For Use with Mfr. Model Number | LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX |
Description
Bleed Valve Assembly, Body Material Polypropylene, Chemical Intake Connection Size 1/2 in, Chemical Intake Connection Type Tube, Compatible with Brand Pulsatron, Compatible with Grainger Part Number 4UP29, 4UP31, 4UP32, Compatible with Manufacturer Model Number LPG5SA-PTC3-XXX, LPH6SA-PTC3-XXX, LPH7SA-PTC3-XXX, Compatible with Pump Type Not Applicable, Compatible with Series Not Applicable, Flow Rate (Maximum) Not Applicable, Media Discharge Connection Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 115, 5.0 GPM (5850-104C-SB)
- SPRINGER PARTS Solid C-1 Pump Service Kit Flush, C/SC/EPDM; Replaces Alfa Laval Part# 9611922462 (9611922462SP)
- SANDPIPER Air End Kit, Fits Brand Sandpiper (476.353.000)
- ARO Air Section Repair Kit (637118-C)
- PULSAFEEDER Kit, Ctp Maint.Grease, 10G/.35Oz (J30257)
- PULSAFEEDER 5 Function Pump Valve (L380FT01-PVD)
- PULSAFEEDER Reference Tubing (U0818286)
- PULSAFEEDER Chemical Tank, 15 G (8800667)
- PULSAFEEDER KOPkit (K7KTC3)
- PULSAFEEDER Chemical Tank, 15 G (J40492)
- SPRINGER PARTS C218/328-3E Pump Service Kit, #3 EPDM; Replaces Alfa Laval Part# 480512 (480512SP)
- Pulsafeeder Pump Parts