Shop All Vacuum Filters
Pullman-Holt
Vacuum Filter, Paper, Dry Pickup, 2" L
Mfr # 591210801
Zoro # G7512554
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum
- Filter Product Grouping Vacuum Filter
- Fits Vacuum Brand Pullman-Holt
- Fits Vacuum Models Euro 390
- Filtration Type Standard
Product Information
- Brand Pullman-Holt
- MFR # 591210801
- Zoro # G7512554
- UPC # 814228021484
- Country of Origin China
- Category Vacuum Filters
Dimensions
Length | 2 in |
Width/Diameter | 2 in |
Height | 1 in |
Details
For Vacuum Type | Canister Vacuum |
Filter Product Grouping | Vacuum Filter |
Fits Vacuum Brand | Pullman-Holt |
Fits Vacuum Models | Euro 390 |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Paper |
Item | Vacuum Filter |
Filter Efficiency | 99.95% at 3 micron |
Filter Reusability | Reusable |
Description
Vacuum Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models Euro 390, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99.95 Percent at 3 micron, Filter Material Paper, Filter Reusability Reusable, Height 1 in, Length 2 in, Width/Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL BRAND ALTERNATIVE 4 in. x 6 in. Multi-Purpose Abrasive Cleaning Pads, 5PK (095003)
- DIVERSEY Crew Restroom Disinfectant Cleaner, 50.7 fl oz (1.6 quart) Fresh, Green, 2 PK (DVO3063437)
- SPARKLE Liquid Glass Cleaner, Unscented, Bottle, 4 PK (20500)
- HOOVER Vacuum Bag, Dry, Allergen (43662023)
- PULLMAN-HOLT Polyester Pre-Filter, Fits 102 Dry (590950301)
- PULLMAN-HOLT HEPA Filter for Model 45 HEPA Series (B260619)
- PULLMAN-HOLT HEPA Filter Assembly, Fits 86 Dry (591223501)
- PULLMAN-HOLT HEPA Pre-Filter, Fits 86 Dry (591069001)
- NILFISK HEPA Filtered Safe-Pak (81303218)
- MAKITA HEPA Filter (197166-6)
- SANITAIRE Vacuum Cartridge Filter, 2-1/8" H, Foam (3007)
- Pullman-Holt Vacuum Filters