Shop All Vacuum Bags
Pullman-Holt
Vacuum Bag, 5 PK
Mfr # 592924101
Zoro # G8637280
original price:
$36.52
12% off
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Product Grouping Vacuum Bag
- Ply Count 1-Ply
- For Vacuum Type Canister Vacuum
- Bag Filtration Type Standard
- Bag Pickup Type Dry
Product Information
- Brand Pullman-Holt
- MFR # 592924101
- Zoro # G8637280
- UPC # 814228021743
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1 in |
Width/Diameter | 4 in |
Length | 10 in |
Details
Item | Vacuum Bag |
Bag Product Grouping | Vacuum Bag |
Ply Count | 1-Ply |
For Vacuum Type | Canister Vacuum |
Fits Vacuum Models | 102 Dry |
Bag Filtration Type | Standard |
Bag Pickup Type | Dry |
Bag Reusability | Non-Reusable |
Fits Vacuum Brand | Pullman-Holt |
Bag Material | Paper |
Filter Efficiency | 99.95% at 3 microns |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models 102 Dry, Bag Filtration Type Standard, Filter Efficiency 99.95 Percent at 3 microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1 in, Length 10 in, Width/Diameter 4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LEAD 1 gal Liquid Hand Cleaner Jug (4460ES-4)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Orange, Plastic, 8 in L Overall (44017)
- TOUGH GUY 4-1/4 gal. Rectangular Bucket, Gray, Plastic (1ELK3)
- OATEY 4 Oz. Purple Pipe and Fitting Primer/Cleaner for PVC/CPVC (30780)
- PULLMAN-HOLT Vacuum Bag, For Canister Vacuum, 10" L (591213301)
- PULLMAN-HOLT Vacuum Bag, 5 PK (591214201)
- PULLMAN-HOLT Vacuum Bag, 5 PK (592001401)
- SANITAIRE Filter Bag, 11-39/64" L, 14-3/16" W, PK5 (2772)
- HOOVER COMMERCIAL Disp Allergen Filtration Bags For Commercial WindTunnel Vacuum, PK3 (4010100Y)
- HOOVER COMMERCIAL Standard, 10 PK (AH10159)
- METROVAC Vacuum Bag, 5 PK (DV-5PBA)
- Pullman-Holt Vacuum Bags