Shop All Vacuum Bags
Pullman-Holt
Vacuum Bag, 5 PK
Mfr # 591214201
Zoro # G7505581
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Bag Reusability Non-Reusable
- Fits Vacuum Brand Pullman-Holt
- Width/Diameter 4 in
- For Vacuum Type Canister Vacuum
Product Information
- Brand Pullman-Holt
- MFR # 591214201
- Zoro # G7505581
- UPC # 814228021521
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1 in |
Width/Diameter | 4 in |
Length | 10 in |
Details
Item | Vacuum Bag |
Bag Reusability | Non-Reusable |
Fits Vacuum Brand | Pullman-Holt |
Fits Vacuum Models | 390, Euro 930 |
For Vacuum Type | Canister Vacuum |
Bag Filtration Type | Standard |
Filter Efficiency | 99.95% at 3 microns |
Ply Count | 1-Ply |
Bag Pickup Type | Dry |
Bag Material | Paper |
Bag Product Grouping | Vacuum Bag |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models 390, Euro 930, Bag Filtration Type Standard, Filter Efficiency 99.95 Percent at 3 microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1 in, Length 10 in, Width/Diameter 4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 36 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L91002)
- BERKSHIRE Elastic Cover Isolator Cleaning, White, Polyester, PK26 (EC360.EC.6)
- DEFLECTO Galvanized 6" Round Transition (DGT36)
- ZEP Foaming Acid Degreaser, 1 Gal Jug, Foam, Amber, 4 PK (236824)
- PULLMAN-HOLT Vacuum Bag, 5 PK (592001401)
- PULLMAN-HOLT Vacuum Bag, 5 PK (592924101)
- PULLMAN-HOLT Vacuum Bag, For Canister Vacuum, 10" L (591213301)
- SANITAIRE Disposable Vacuum Bag, LS, PK5 (63256)
- NOBLES/TENNANT BAG - 10 PACK - FITS TORNADO CK14/1, TENNANT V-SMU-14 (9007744)
- NOBLES/TENNANT FILTER - SQUARE HEPA FILTER - FITS TN (1203162)
- SHOP-VAC Vacuum Bag, 3 PK (9066833)
- Pullman-Holt Vacuum Bags