Shop All Vacuum Accessories
Pullman-Holt
Extension Wand, Aluminum, 60" L
Mfr # 591162901
Zoro # G2211344
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 60 in
- Width 5 in
- For Hose Diameter 1 1/2 in
- Fits Vacuum Brand Pullman-Holt
Product Information
- Brand Pullman-Holt
- MFR # 591162901
- Zoro # G2211344
- UPC # 814228021682
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 60 in |
Width | 5 in |
For Hose Diameter | 1 1/2 in |
Diameter | 1 1/2 in |
Details
Material | Aluminum |
Fits Vacuum Brand | Pullman-Holt |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | 102 Big Red, 102 Dry, 45 Dry, 45-20P/45-20P0V, 86 Dry |
Item | Extension Wand |
Fits Models | 102 Big Red, 102 Dry, 86 Dry, 45-20P/45-20P0V, 45 Dry |
Attachment Product Grouping | Extension Wands |
Description
Extension Wands, For Hose Diameter 1 1/2 in, Material Aluminum, Length 60 in, Width 5 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models 102 Big Red, 102 Dry, 45 Dry, 45-20P/45-20P0V, 86 Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER PRO Concentrated Cleaner Degreaser, 55 gallon (352255)
- SHOUT Advanced Gel Brush 8.7 oz., PK8 (72926)
- SWIFFER SWhteper, Swiffer (09060)
- PROTEAM Cartridge Filter, Multi-Ply, Exhaust Filter (107005)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum, Color: Black (591216201)
- PULLMAN-HOLT Tool Kit, For Hose 1-1/2" dia. (591220201)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum (590947301)
- PULLMAN-HOLT Crevice Tool, Plastic, 9" L (591277701)
- PULLMAN-HOLT Crevice Tool, Plastic, 17" L (591158401)
- FJC Hoses, Couplers, Red/Blue (6448)
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 6 ft. (13-1504)
- Pullman-Holt Vacuum Accessories