Shop All Dusters
Pullman-Holt
Dust Brush, Plastic, 3" L
Mfr # 591158601
Zoro # G7504382
original price:
$20.54
6% off
new price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Attachment Product Grouping Dust Brushes
- Diameter 1 1/2 in
- Width 3 in
- Fits Vacuum Brand Pullman-Holt
Product Information
- Brand Pullman-Holt
- MFR # 591158601
- Zoro # G7504382
- UPC # 814228021545
- Country of Origin China
- Category Dusters
Dimensions
Length | 3 in |
Diameter | 1 1/2 in |
Width | 3 in |
For Hose Diameter | 1 1/2 in |
Details
Item | Dust Brush |
Material | Plastic |
Attachment Product Grouping | Dust Brushes |
Fits Vacuum Brand | Pullman-Holt |
Fits Models | 102 Dry, 86 Dry, 45-20P/45-20P0V, 45 Dry |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | 102 Dry, 45 Dry, 45-20P/45-20P0V, 86 Dry |
Description
Dust Brushes, For Hose Diameter 1 1/2 in, Material Plastic, Length 3 in, Width 3 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models 102 Dry, 45 Dry, 45-20P/45-20P0V, 86 Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Squeegee 36 Floor Straight (54036)
- SCHAEFER BRUSH Standard refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic (00827)
- SWIFFER Swiffer WetJet Solution Refill, 1.25L, 4PK (77809)
- ROETECH Grease Trap Treatment Max, 5 Gal Pail, Liquid, Light Tan (GTM-LC-5-1)
- PULLMAN-HOLT Dust Brush, Plastic, 14" L (591210901)
- LIBMAN Ostrich Feather Duster 9 in. W X 13 in. L 1 pk (239)
- DQB INDUSTRIES 8801 9 in. Black Horse Hair Counter Duster (25881088015)
- MAGNOLIA BRUSH Magnolia Beaver Tail Bench Brush (56)
- TOUGH GUY Duster with Folding Handle, 15-1/2"L (2ZPD9)
- PROTECTIONPRO Retractable Feather Duster (PR127848)
- ETTORE Cleaning Critters - Boosta Polyester Duster 4 in. W X 59 in. L 1 each (32002)
- Pullman-Holt Dusters