Shop All Vacuum Accessories
Pullman-Holt
Crevice Tool, Plastic, 9" L
Mfr # 591277701
Zoro # G6139330
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 9 in
- Width 1 1/4 in
- For Hose Diameter 1 1/4 in
- Fits Vacuum Brand Pullman-Holt
Product Information
- Brand Pullman-Holt
- MFR # 591277701
- Zoro # G6139330
- UPC # 814228021477
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 9 in |
Width | 1 1/4 in |
For Hose Diameter | 1 1/4 in |
Diameter | 1 1/4 in |
Details
Material | Plastic |
Fits Vacuum Brand | Pullman-Holt |
For Vacuum Type | Canister Vacuum |
Attachment Product Grouping | Crevice Tools |
Fits Models | Euro 930, Euro 390 |
Item | Crevice Tool |
Fits Vacuum Models | Euro 390, Euro 930 |
Description
Crevice Tools, For Hose Diameter 1 1/4 in, Material Plastic, Length 9 in, Width 1 1/4 in, Diameter 1 1/4 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models Euro 390, Euro 930
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (77535/29365)
- 3M Preburnishing Pad, 12 In, Green/Amber, PK5 (5000)
- SCOTCH-BRITE Kitchen Cleaning Cloth, Microfiber, White, PK24 (9032-2)
- COMMERCIAL ZONE PRODUCTS 50 gal Trash Can, Black (73780199)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum (590947301)
- PULLMAN-HOLT Crevice Tool, Plastic, 17" L (591158401)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum, Color: Black (591216201)
- PULLMAN-HOLT Extension Wand, Aluminum, 60" L (591162901)
- PULLMAN-HOLT Tool Kit, For Hose 1-1/2" dia. (591220201)
- MAKITA Round Brush, XCV19 (191D67-4)
- FEIN Vacuum Cleaner Hose Adapter, Rubber, 3" L (31322771009)
- Pullman-Holt Vacuum Accessories