Shop All Facial Tissues
Puffs
2 Ply Facial Tissue, 56 Sheets
Mfr # 35295
Zoro # G801985022
product price: $50.89
/pk 6, $8.48/ea
$50.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tissue Box Type Cube
- Sheet Width 8.4 in
- Sheet Length 8.2"
- Ply 2
- Color White
Product Information
- Brand Puffs
- MFR # 35295
- Zoro # G801985022
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 8.4 in |
Sheet Length | 8.2" |
Container Length | 8.2 in |
Details
Tissue Box Type | Cube |
Item | Facial Tissue |
Ply | 2 |
Number of Sheets | 56 |
Color | White |
Box Type | Cube Box |
Description
Durable, non-lotion facial tissue provides the perfect combination of softness and strength. They make an excellent addition to any room in your home or office. Sturdy enough to hold up to everyday sneezes and touch-ups. Puffs® facial tissues have Air-Fluffed pillows for a more cushiony feel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 13 gal - 16 gal Trash Bags, 9 in x 12 in, White (CW0274)
- TOUGH GUY 3 in W Bench Brush, Soft, 5 1/4 in L Handle, 9 in L Brush, Green, Foam, 14 1/4 in L Overall (3U788)
- HEFTY Ultra Strong 39 Gal. Extra Large Black Trash Bag, 16PK (E87915)
- SEYMOUR MIDWEST Push Broom, Rough Surf, 60" Blue Handle (82008)
- PUFFS 2 Ply Facial Tissue, 56 Sheets (34899)
- PUFFS 2 Ply Facial Tissue, 180 Sheets (PGC 87615)
- PUFFS 2 Ply Facial Tissue, 124 Sheets (39363)
- PUFFS Plus Lotion Facial Tissues, White, 4PK (PGC34899)
- PUFFS 2 Ply Facial Tissue, 180 Sheets (87615EA)
- PUFFS Ultra Soft Facial Tissue, 2-Ply, White, 124 Sheets/Box, 24PK (80337307)
- PUFFS 2 Ply Facial Tissue, 180 Sheets, 24 PK (87611)
- Puffs Facial Tissues