Shop All Facial Tissues
Puffs
2 Ply Facial Tissue, 56 Sheets
Mfr # 34899
Zoro # G201985004
product price: $49.95
/pk 24, $2.08/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tissue Box Type Box
- Sheet Width 8.4 in
- Sheet Length 8.2"
- Ply 2
- Color White
Product Information
- Brand Puffs
- MFR # 34899
- Zoro # G201985004
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 8.4 in |
Sheet Length | 8.2" |
Container Length | 8.2 in |
Details
Tissue Box Type | Box |
Item | Facial Tissue |
Ply | 2 |
Color | White |
Number of Sheets | 56 |
Box Type | Box |
Description
Say goodbye to chapped nostrils and lips. Soft and soothing, lotion-treated tissues are an excellent companion during cold and flu season. Air-Fluffed pillows provide downy cushioning and extra thickness. Attractive, designer packaging adds some pop to your Puffs®.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY-OFF Oven and Grill Cleaner, Aerosol Can, 24 oz, Heavy Duty, Unscented, 6 Pack (62338-04250)
- ACCUFIT 23 gal Trash Bags, 29 in x 45 in, Heavy-Duty, 14 microns, Natural, 250 PK (Z5845HN R01)
- GENUINE JOE 10 gal Trash Bags, 0.35 mm, Black, 1000 PK (GJO70417)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 22 microns, Black, 250 PK (S334022K)
- PUFFS 2 Ply Facial Tissue, 124 Sheets (39363)
- PUFFS 2 Ply Facial Tissue, 124 Sheets (39363BX)
- PUFFS 2 Ply Facial Tissue, 180 Sheets (PGC 87615)
- PUFFS 2 Ply Facial Tissue, 64 Sheets (84405BX)
- PUFFS Puffs Pls Lotion 56Ct (037000348641)
- PUFFS Ultra Soft 124 ct Facial Tissue (35520)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 126 Sheets, 30 PK (49590)
- Puffs Facial Tissues