Shop All Facial Tissues
Puffs
2 Ply Facial Tissue, 180 Sheets, 24 PK
Mfr # 87611
Zoro # G1991529
product price: $70.29
/pk 24, $2.93/ea
$70.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tissue Box Type Flat
- Sheet Size 8.4 in x 8.2 in
- Sheet Width 8.4 in
- Ply 2
- Number of Sheets 180
Product Information
- Brand Puffs
- MFR # 87611
- Zoro # G1991529
- UPC # 037000847366
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.4 in x 8.2 in |
Sheet Width | 8.4 in |
Details
Tissue Box Type | Flat |
Item | Facial Tissue |
Ply | 2 |
Number of Sheets | 180 |
Description
Tissues Basic,180 Sheets,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP RICHARDS Miller's Creek Butterfly Sponge Mop W/Scrubber Strip (MLE619315)
- KIMBERLY-CLARK Wypall® Waterless Hand Wipes, Herbal Fragrance, 75 per Bucket, 6/Ctn - KIM91371CT (KIM91371CT****)
- 3M Deodorizer, 2L Bottle (13L)
- ALLIED WEST Earthchoice Bath Tissue, 2Ply, 96PK (10129)
- PUFFS Ultra Soft Facial Tissue, 2-Ply, White, 124 Sheets/Box, 24PK (80337307)
- PUFFS 2 Ply Facial Tissue, 180 Sheets (87615EA)
- PUFFS 2 Ply Plus Lotion Facial Tissue, White, PK24, 56 Sheets (34899)
- PUFFS Tissue, Facial, , Basic 8PK (PGC87615CT)
- PUFFS 2 Ply Facial Tissue, 124 Sheets (39363BX)
- PUFFS 2 Ply Facial Tissue, 64 Sheets (84405BX)
- PUFFS 2 Ply Facial Tissue, 56 Sheets (35295PK)
- Puffs Facial Tissues