Public Domain Images MET51284 Going Upriver On The Qingming Festival Poster Print by Unidentified Artist Chinese 18th Century18 x 24
Mfr # MET51284
Zoro # G903742424
Product Information
- Brand Public Domain Images
- MFR # MET51284
- Zoro # G903742424
- UPC # 7429728598515
- Country of Origin United States
- Category Wall Art & Decor
Description
Going Upriver on the Qingming Festival Poster Print by Unidentified Artist Chinese 18th century(18 x 24). Posters for your wall and fine art prints for the home or office.
Going Upriver on the Qingming Festival Poster Print by Unidentified Artist Chinese, 18th century(18 x 24) is a licensed reproduction that was printed on Premium Heavy Stock Paper which captures all of the vivid colors and details of the original. The overall paper size is approximately 18.00 x 24.00 inches and the image size is approximately 18.00 x 24.00 inches. Go old school and hang this print dorm room style with poster putty or frame it to create a classic presentation ! Wonderful print for any apartment or home.
Features- Going Upriver On The Qingming Festival Poster Print by Unidentified Artist Chinese 18th Century(18 x 24
- Designed with precision and functionality
- Value for money
- Superior quality design
- Wide collection of posters to choose from
- Choices for every style
- Type: Fine Art Print
- Artist: Unidentified Artist Chinese
- Size: 18 x 24 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMG 2 in. x 12 ft. Gold & Silver Garland- pack of 6 (OM1491960)
- OSBORNE WOOD PRODUCTS 2 5/16 x 1 1/4 Long Tapered Ferrule in Brushed Copper Finish (912BCP)
- E COM Interion® Polyurethane Tractor Stool With Seat Tilt - Black w/ Chrome Base (PTMBSO-CR-NF-CC)
- FLASH FURNITURE Restaurant Chair, 24-1/2"L35-3/4"H, EclipseSeries (XU-DG-60618-WAL-BLKV-GG)
- PUBLIC DOMAIN IMAGES Public Domain Images MET44587 Woman in Summer Clothing Poster Print by Hashiguchi Goyo; Japanese 1881 1921; 18 x 24 (MET44587)
- PUBLIC DOMAIN IMAGES Public Domain Images MET340853 The Parable of The Wise & Foolish Virgins Poster Print by William Blake; British London 1757 1827 London; 18 x 24 (MET340853)
- PUBLIC DOMAIN IMAGES Public Domain Images Mothers Give From Your Abundance; Mater Gebt Von Eurem Aberfluss Poster Print by The Kollwitz; German Kaliningrad; Nigsberg 1867 1945 Moritzburg; 18 x 24 (MET398150)
- PUBLIC DOMAIN IMAGES Public Domain Images MET435711 An Egyptian Peasant Woman & Her Child Poster Print by L On Bonnat; French Bayonne 1833 - 1922 Monchy-Saint-Eloi; 18 x 24 (MET435711)
- PUBLIC DOMAIN IMAGES Public Domain Images MET211407 Penny Black Postage Stamps Poster Print by After A Design by William Wyon; British Birmingham 1795 1851 Brighton; 18 x 24 (MET211407)
- PUBLIC DOMAIN IMAGES Public Domain Images The Concourse of The Birds Folio 11R From A Mantiq Al-Tair; Language of The Birds Poster Print by Painting by Habiballah of Sava; Active Ca. 1590 1610; 18 x 24 (MET451725)
- TRADEMARK FINE ART David Lloyd Glover 'The Pathway To The Sea' Canvas Art, 35x47 (DLG00934-C3547GG)
- Public Domain Images Wall Art & Decor