Shop All Extra Long Drill Bits
Ptd
PTD 058130PTD 6 in. 501-6 Series No.30 High Speed Steel Heavy Duty Aircraft Extension Drill Bit - Pack of 12
Mfr # 058130PTD
Zoro # G604043776
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ptd
- MFR # 058130PTD
- Zoro # G604043776
- UPC # 86071581303
- Country of Origin China
- Category Extra Long Drill Bits
Description
501-6 Series No.30 High Speed Steel Heavy Duty Aircraft Extension Drill Bit
Features- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials
- Oxide prevents chip building, galling and welding on the work piece
- It is commonly used on low carbons, stainless steel and ferrous metals web-thinned
- Tapered web configuration
- No coolant channe
- Pack of 12
- Plain Carbon Steel, Alloy Steel/Hardened and Tempered Steel, Free Machining Stainless Steel, Austenitic, Ferritic + Austenitic, Martensitic, Lamellar Graphite, Nodular Graphite/Malleable Cast Iron, Unalloyed Titanium, Alloyed Titanium, Nickel
- Cutting Depth: 4XD
- Cutting Direction: Right Hand
- Cutting Edge Material: HSS
- Finish: Steam Oxide
- Flute Length: 1-5/8 in.
- Flute Type: Spiral
- Letter/Wire Size: No.30
- Material: HSS
- Number of Flutes: 2
- Overall Length: 6 in.
- Point Angle: 135 deg
- Point Type: Self-Centering/Split
- Series: 501-6
- Shank Size: 0.1285 in.
- Shank Type: Straight
- Type: 1-Stage Type B Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Core Bit, 1-1/2 x 1-1/-7 in (01512JWZGH)
- HUSQVARNA Adapter, 5/8-11 Female To 1 1/4-7 Male (T-415420)
- MAKITA 18V LXT® 4-Pc. Combo Kit (3.0Ah) (XT442)
- ALLSTAR PERFORMANCE Allstar Performance ALL18221 Cleco Plier & Pin Kit with 0.12 in. Pins (ALL18221)
- PTD PTD 053612PTD 0.187 x 6 in. CO500-6 Series High Speed Steel Heavy Duty Aircraft Extension Cobalt Drill Bit - Pack of 12 (053612PTD)
- DRILL AMERICA #37x6" Cobalt Aircraft Extension Drill Bit (GLBCOX637)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 17/32 (C09733)
- DRILL AMERICA #40x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1240)
- DRILL AMERICA 1/4"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX121/4)
- DRILL AMERICA 1-1/8" x 12" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL12X1-1/8X3/4)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #29 (11153)
- Ptd Drill Bits