Shop All Extra Long Drill Bits
Ptd
PTD 053612PTD 0.187 x 6 in. CO500-6 Series High Speed Steel Heavy Duty Aircraft Extension Cobalt Drill Bit - Pack of 12
Mfr # 053612PTD
Zoro # G904043896
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ptd
- MFR # 053612PTD
- Zoro # G904043896
- UPC # 86071536129
- Country of Origin China
- Category Extra Long Drill Bits
Description
CO500-6 Series High Speed Steel Heavy Duty Aircraft Extension Cobalt Drill Bit
Features- Low thrust design self-centering 135 deg split point for easier penetration
- Cobalt base material with bronze oxide for wear resistance and lubricity
- Cobalt is harder than high speed steel and provides better wear-resistance
- Oxide gold finish provides a polished finish and prevents chip building, galling and welding on a work piece
- No coolant channel
- Pack of 12
- Free Machining Stainless Steel, Austenitic, Ferritic + Austenitic, Martensitic, Precipitation Hardened Steel, Lamellar Graphite, Nodular Graphite/Malleable Cast Iron, Nickel, Alloyed, Alloy Steel/Hardened Steel and Tempered Steel
- Cutting Depth: 4XD
- Cutting Direction: Right Hand
- Cutting Edge Material: HSS-E
- Diameter: 3/16 in.
- Finish: Bronze
- Flute Length: 2-5/16 in.
- Flute Type: Spiral
- Material: HSS-E-Co
- Number of Flutes: 2
- Overall Length: 6 in.
- Point Angle: 135 deg
- Point Type: Self-Centering/Split
- Series: CO500-6
- Shank Size: 3/16 in.
- Shank Type: Straight
- Type: Type J Extra Length Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TAP PLUG 1/4""-20NC C (8120)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T27 Tip, 5 in L (42977)
- SPEEDAIRE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (45YY31)
- WESTWARD Scraper, Stiff, 1-1/4", SS (46A906)
- DRILL AMERICA #36x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1236)
- DRILL AMERICA 17/32" x 18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X17/32X1/2)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 18 (DWDDL18X3/8)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 25/64x8IN (50534)
- DRILL AMERICA #7x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67)
- DRILL AMERICA #43x6" Cobalt Aircraft Extension Drill Bit (GLBCOX643)
- DRILL AMERICA 11/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX611/64)
- Ptd Extra Long Drill Bits