Shop All High Speed Jobber Drill Bits
Ptd
PTD 029050PTD 5 mm 2AB Series High Speed Steel General Purpose Black Jobber Length Drill Bit; Steam Tempered - Pack of 12
Mfr # 029050PTD
Zoro # G104043856
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ptd
- MFR # 029050PTD
- Zoro # G104043856
- UPC # 86071290502
- Country of Origin China
- Category High Speed Jobber Drill Bits
Description
2AB Series High Speed Steel General Purpose Black Jobber Length Drill Bit
Features- Steam oxide for increased wear resistance and lubricity
- Pack of 12
- Magnetic Soft Steel, Structural Steel/Case Carburising Steel, Plain Carbon Steel, Alloy Steel/Hardened and Tempered Steel, Alloy Steel Hardened, Free Machining Stainless Steel, Austenitic, Ferritic + Austenitic, Martensitic, Lamellar Graphite, Lamellar Graphite, Nodular Graphite/Malleable Cast Iron, Unalloyed Titanium, Alloyed Titanium, Unalloyed Nickel, Alloyed Nickel, Copper, Brass, Bronze, High Strength Bronze, Unalloyed Aluminum Magnesium, Alloyed Aluminum, Thermoplastics, Thermosetting Plastics, Reinforced Plastic Materials and Cermets
- Color: Dark Gray
- Cutting Depth: 4XD
- Cutting Direction: Right Hand
- Cutting Edge Material: HSS
- Diameter: 5 mm
- Drill Diameter Measurement System: Metric
- Finish: Steam Tempered
- Flute Length: 52 mm
- Flute Type: Spiral
- Material: HSS
- Number of Flutes: 2
- Overall Length: 86 mm
- Point Angle: 118 deg
- Point Type: Conventional
- Series: 2AB
- Shank Size: 5 mm
- Shank Type: Straight
- Through Coolant: No
- Type: General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Speeder Handle 16-3/4" (81239)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNF (308580)
- WILDE 12" HARD CAP PRY BAR w/HANDLE -BULK (HPB12-7.B/MP HC)
- MAKITA 5" Masonry Saw (4101RH)
- DRILL AMERICA W HSS Black Oxide Jobber Length Drill Bit (DWDNW)
- STM Letter U Taper Length HSS Drill (115205)
- DRILL AMERICA 5/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/64)
- DRILL AMERICA 35/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN35/64)
- DRILL AMERICA I HSS Black Oxide Jobber Length Drill Bit (DWDNI)
- DRILL AMERICA P HSS Polished Jobber Length Drill Bit (D/APP)
- GARANT HSS Jobber Drill, Uncoated, 43/64 inch (114150 43/64)
- Ptd High Speed Jobber Drill Bits